Buy more than* S$200* and get FREE SHIPPING

Plastic Pipe Plug

Caution
For the scratches, etc. in the pipe wrench, please use corrosion-resistant repair agent and repair tape. Keep away from fire. Can not be used for the hot water supply piping and dissimilar pipe connection (connection instrument).
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Standard
JIS B2301
...see all
Product Options
ADD TO CART
Nominal Diameter (B) Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Head (rectangular) Height b (mm) Head (rectangular ) Width across Falt SW (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 25 67 125 1PC 1 P 38583151 119.90 SGD
Shipped after 2017-09-29
3/4 11 17 20 1PC 1 P 38583072 5.12 SGD
Shipped after 2017-09-25
6 28 77 150 1PC 1 P 38583167 169.90 SGD
Shipped after 2017-09-29
1.25 13 23 32 1PC 1 P 38583097 8.24 SGD
Shipped after 2017-09-25
1.5 14 26 40 1PC 1 P 38583106 10.64 SGD
Shipped after 2017-09-25
2 15 32 50 1PC 1 P 38583115 13.40 SGD
Shipped after 2017-09-29
3 19 46 80 1PC 1 P 38583133 32.31 SGD
Shipped after 2017-09-29
2.5 18 41 65 1PC 1 P 38583124 23.92 SGD
Shipped after 2017-09-29
41641 10 14 15 1PC 1 P 38583063 4.90 SGD
Shipped after 2017-09-25
4 22 58 100 1PC 1 P 38583142 53.00 SGD
Shipped after 2017-09-29
1 12 19 25 1PC 1 P 38583081 5.84 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products