Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Coating Pipe Fittings for Water Supply And Union

1.00 (1)
Caution
For the scratches etc in the pipe wrench , please use corrosion-resistant repair agent and repair tape Keep away from fire Can not be used for the hot water supply piping and dissimilar pipe connection (connection instrument)
Screw Type
PT screw
Standard
JIS B2301
Accessories
Gasket
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Double-Sided Width SW (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Double-Sided Width SW (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 69 (ten angle) 1 1.25 59 1PC 1 U 38583203 24.99 SGD
Shipped after 2018-06-28
40 78 (ten angle) 1.0 1.5 64 1PC 1 U 38583212 31.99 SGD
Shipped after 2018-06-28
50 93 (ten angle) 1.0 2 72 1PC 1 U 38583221 48.99 SGD
Shipped after 2018-06-28
125 188 (ten angle) 1.0 5 127 1PC 1 U 38583264 439.99 SGD
Shipped after 2018-06-28
25 59 (octagonal) 1.0 1 53 1PC 1 U 38583194 18.99 SGD
In stock
65 112 (ten angle) 1.0 2.5 84 1PC 1 U 38583237 96.99 SGD
Shipped after 2018-06-28
100 158 (ten angle) 1.0 4 113 1PC 1 U 38583255 239.99 SGD
Shipped after 2018-06-28
80 127 (ten angle) 1.0 3 93 1PC 1 U 38583246 129.99 SGD
Shipped after 2018-06-28
150 219 (ten angle) 1.0 6 139 1PC 1 U 38583273 539.99 SGD
Shipped after 2018-06-28
15 42 (octagon) 1.0 1/2 40 1PC 1 U 38583176 11.99 SGD
In stock
20 49 (octagon) 1.0 3/4 47 1PC 1 U 38583185 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Fitting of water pipe
1
From Japan
On 2015-01-13 21:38:56
Resin coating to the threaded part is incomplete. After mounting two weeks later it was removed and confirmed that there was considerable rust as expected. In that case, I think that purchasing stainless steel ones would be cheaper instead. Incidentally, the water supply of the installation house is using well water. Esrocote may be better than this product. It was disappointing though I was expecting it because it was a product of jilly.
This review is about item#38583212.

Related Products