Buy more than* S$200* and get FREE SHIPPING

Speed Glass Magnifying Lens

5.00 (7)
Weight (g)
20
Dimension (mm)
About 108x52x4
...see all
Product Options
ADD TO CART
Type Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnifying lens 1.5 Speedglas 9100V, 9100X, 9100XX 1Sheet 1 171021 38580324 24.92 SGD
In stock
Magnifying lens 2.0 Speedglas 9100V, 9100X, 9100XX 1Sheet 1 171022 41374645 24.92 SGD
In stock
Magnifying lens 2.5 Speedglas 9100V, 9100x, 9100xx 1Sheet 1 171023 41374654 24.92 SGD
In stock
Magnifying lens 1.0 Speed ​​Glass 9100V, 9100X, 9100XX 1Sheet 1 171020 41374636 24.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Used for welding operation
5
From Japan
On 2016-12-24 14:30:44
I can not release it for presbyopia anymore. I could use Daiheng's digital mask perfectly as well.
This review is about item#41374645.
Used for welding operation
5
From Japan
On 2016-11-27 16:50:24
Used for presbyopia measures changed from 1.5 times to 2 times, making it easier to work.
This review is about item#38580324.
Welding operation
5
From Japan
On 2016-06-13 17:53:42
Very easy to see, presbyopic me, best
This review is about item#38580324.
welding
5
From Japan
On 2016-06-09 17:13:41
Presbyopia is perfect for goods. We bought 1.5 and 2.5, but in normal use 1.5 was enough
This review is about item#38580324.
Semi-automatic welding
5
From Japan
On 2016-01-13 17:31:56
Because of presbyopia because of presbyopia because of the presbyopia it is difficult to see the hand with the naked eye but wearing a 1.6x magnifier and it was masking but if you put the lens on the bottom eye and you look up at the top line it will be easy to use so it is very easy to use I am satisfied.
This review is about item#38580324.
welding
5
From Japan
On 2014-11-27 18:21:33
Where we can not see with presbyopia When we attach it to the welding surface, it is perfectly in focus and satisfied.
This review is about item#38580324.
Tig welding
5
From Japan
On 2014-11-24 17:15:49
I was troubled with the initial presbyopia, but I can see it well if I attach it. I will recommend it to presbyopic people.
This review is about item#38580324.

Related Products