Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gloves for Touch Panels

1.00 (1)
Purpose
For the operation of smart phones and mobile devices
Overall Length (cm)
20
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 6.5 One-size-fits-all Gray 1Pair 1 N-3036 38893617 -
Discontinued
[x]
21 6.5 One-size-fits-all Red 1Pair 1 N-3036 38893644 -
Discontinued
[x]
21 6.5 One-size-fits-all Purple 1Pair 1 N-3036 38893635 -
Discontinued
[x]
- - One Size Fits All Blue 1Pair 1 N-3036 38893626 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For operation of the smartphone when it is cold
1
From Japan
On 2016-06-08 19:04:51
I did not use it because the movement was bad, I wonder if the compatibility was bad
This review is about item#38893626.

Related Products