Buy more than* S$200* and get FREE SHIPPING

Rubber Coated Gloves

2.00 (3)
Material (palmar)
Natural rubber
Material (backs)
13 gauge nylon
Middle Finger Length (cm)
7.5(+/-0.5)
...see all>
Product Options
ADD TO CART
Palm Width (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17(+/-0.7) 24(+/-0.7) S Green 1Pair 1 NS-370 38580595 8.99 SGD
Shipped after 2018-02-27
20.5(+/-0.7) 26(+/-0.7) L Yellow 1Pair 1 NS-370 38580552 7.99 SGD
In stock
20(+/-0.7) 25(+/-0.7) M Yellow 1Pair 1 NS-370 38580543 7.99 SGD
In stock
17(+/-0.7) 24(+/-0.7) S Yellow 1Pair 1 NS-370 38580534 7.99 SGD
Shipped after 2018-02-27
20.5(+/-0.7) 26(+/-0.7) L Green 1Pair 1 NS-370 38580613 7.99 SGD
Shipped after 2018-02-28
20(+/-0.7) 25(+/-0.7) M Green 1Pair 1 NS-370 38580604 7.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Used to excavate ruins
4
From Japan
On 2016-03-10 21:52:22
I think that it is easy to use fitted to the hand, there is no invasion of a little water. However, when the rubber at the wrist pulls the black rubber when he puts his hands, the rubber comes up, so I am in trouble.
This review is about item#38580604.
Tire replacement operation
1
From Japan
On 2013-08-15 10:53:38
It is still a story before it gets hot. Even though I purchased it, as it was hanging over the place where the day of the room does not hit, after 1 month of purchase regardless of when I took it for use, the rubber melted, it became no usable at all. I thought if I could use a little, I thought if I could use a little, but if it melts out, it will not return to the original, but even if I used it, the melted rubber penetrated and the hand was dirty, the hands were all dirty with the object touched. I just could not use it properly but threw money away. Although it may be good in winter, it is better not to buy it in summer.
This review is about item#38580552.
Home Appliance Movement
1
From Japan
On 2013-03-13 22:00:02
I used it for the first time in a day. That part, the inner cotton part is also good. I may be afraid that the use did not suit, but I am a little surprised. The feeling of use is good feeling to fit in the hand. There is a peculiar smell of rubber.
This review is about item#38580552.

Related Products