Buy more than* S$200* and get FREE SHIPPING

Cold Weather Gloves

3.67 (3)
Material (palmar)
Polyurethane
Material (inner)
Polyester (brushed inner)
Material (backs)
Polyester
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23(+/-0.5) 8(+/-0.5) 24.5(+/-0.5) M Orange (Insulation material) 3M Thinsulate 1Pair 1 FT-3530 38580717 16.99 SGD
In stock
25(+/-0.5) 9(+/-0.5) 25.5(+/-0.5) LL Orange (Insulation material) 3M Thinsulate 1Pair 1 FT-3530 38580735 20.99 SGD
Shipped after 2018-04-27
23(+/-0.5) 7.5(+/-0.5) 24(+/-0.5) S Orange (Insulation material) 3M Thinsulate 1Pair 1 FT-3530 38580701 17.99 SGD
Shipped after 2018-04-27
24(+/-0.5) 8.5(+/-0.5) 25(+/-0.5) L Orange (Insulation material) 3M Thinsulate 1Pair 1 FT-3530 38580726 20.99 SGD
Shipped after 2018-04-27
23(+/-0.5) 8(+/-0.5) 24.5(+/-0.5) M Gray (Heat insulating material) 3M Thinsulate 1Pair 1 FT-3530 38580674 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Fruit tree pruning operation
4
From Japan
On 2017-12-16 17:09:04
It is good that the wrist is thin but hard to enter. There is room for improvement.
This review is about item#38580717.
Motorcycle driving
4
From Japan
On 2014-01-18 16:37:34
Because it is not for bike operation, in motorcycle driving, fluffy, grip is not stable, operability is insufficient. We are currently ordering catalogs for bikes. Because warmth is warm, it is useful not only for motorbikes.
This review is about item#38580735.
When driving a motorcycle
3
From Japan
On 2013-03-07 16:05:30
L size is smaller than I expected, about LL is suitable for adult men. The thermal retention of the fingertips is not as expected.
This review is about item#38580683.

Related Products