Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Respirator LIFE SAVER LS-880

Battery Operating Time
4.5 To 8.5 hours (depending on air speed)
(Average Measured Value) Particle Collection Efficiency (%)
96.3 (NaCl * 98% of particles)
Charging Time (hours)
12 Or more (at 16 h automatic termination)
Battery
3.6 V Ni-MH (nickel metal hydride) rated 2500 mAh capacity
JIS Standard
JIS T8157:2009
Noise Level (dB)
66
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
94
Motor
Coreless motor 2000 hour life
Type
ON THE OTHER HAND FOR HEAVY WORK (PAPR) BREATHING SUPPLEMENTARY SHAPED / RHOMBOHEDRAL FORM /
Weight (g)
(BODY MASK) (FILTER), 160 (DC CORD), 29 30, (BATTERY UNIT) 215
Set Contents
BODY MASK, FILTER (NMF-880), DC CORD, BATTERY UNIT
TRUSCO Part Number
400-3594
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LS-880 38631345 239.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products