Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Subminiature Pushbutton Switch Cylindrical 10.5-dia A2A

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(IEC947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Contact Resistance (mohm)
50 or less (initial value)
Opreration Method
Momentary
Terminal Type
Solder terminals
Contact Arrangement
1c
Protection Structure
IP00
...see all>
Product Options
ADD TO CART
Overall Movement T.T (Reference) PT Movement until Operation Button Color Compatible Panel Thickness (mm) Return Force (N) Force for Operating (OF) (N) Inrush Current (A) Electrical Durability Mechanical Durability Ambient Humidity Mounting Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Movement T.T (Reference) PT Movement until Operation Button Color Compatible Panel Thickness (mm) Return Force (N) Force for Operating (OF) (N) Inrush Current (A) Electrical Durability Mechanical Durability Ambient Humidity Mounting Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 1.4mm Up to 0.8mm Black 1 to 4 Minimum 0.10 Up to 1.47 Up to 10: NC side: 20, NO-side maximum 200,000 times or more 200,000 times or more 45 to 85%RH 10.5+/-0.3 1PC 1 A2A-4B 39010727 2.99 SGD
In stock
Maximum 1.4mm Maximum 0.8mm Green 42008 Minimum 0.10 Maximum 1.47 NC side: maximum 20, NO side: up to 10 200 000 or more times 200 000 or more times 45 ~ 85% RH 10.5 +/- 0.3 1PC 1 A2A-4G 39010736 2.99 SGD
In stock
Maximum 1.4mm Maximum 0.8mm Red 42008 Minimum 0.10 Maximum 1.47 NC side: maximum 20, NO side: up to 10 200 000 or more times 200 000 or more times 45 ~ 85% RH 10.5 +/- 0.3 1PC 1 A2A-4R 39010745 2.99 SGD
In stock
Maximum 1.4mm Maximum 0.8mm Blue 42008 Minimum 0.10 Maximum 1.47 NC side: maximum 20, NO side: up to 10 200 000 or more times 200 000 or more times 45 ~ 85% RH 10.5 +/- 0.3 1PC 1 A2A-4A 39010711 2.99 SGD
In stock
Max1.4mm Max0.8mm White 1 to 4 Min0.10 Max1.47 Maximum 10: NC side: 20, NO side maximum 200000 times or more 200000 times or more 45 to 85%RH 10.5+/-0.3 1PC 1 A2A-4W 39010754 2.99 SGD
In stock
Max1.4mm Max0.8mm Yellow 1 to 4 Min0.10 Max1.47 Maximum 10: NC side: 20, NO side maximum 200000 times or more 200000 times or more 45 to 85%RH 10.5+/-0.3 1PC 1 A2A-4Y 39010763 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of sequence control teaching materials
5
From Japan
On 2017-09-11 20:46:20
Since the micro switch is used, the structure is simple and the installation hole is Φ 10, so even an amateur can easily perform processing
This review is about item#39010754.
Cell switch
5
From Japan
On 2016-10-04 08:15:28
It's the best because it's simple and color-coded.
This review is about item#39010763.
Instrument user interface
5
From Japan
On 2014-11-26 15:44:42
It is a switch with a good click feel. The price is affordable and easy to use product. I think that it is easier to use when the terminal function is marked.
This review is about item#39010711.

Related Products