Buy more than* S$200* and get FREE SHIPPING

Small Pushbutton Switch

5.00 (2)
Degree of Contamination (Uise Environment)
3(IEC947-5-1)
PTI Tracking Characteristics
175
Appliance Classes
Class II
Ambient Humidity
35-85%RH
Impact Resistance
500m/s2
Contact Arrangement
1a
Protection Structure
IP00
...see all
Product Options
ADD TO CART
Return Force (N) Operating Portion Shape Opreration Method Force for Operating (OF) (N) Electrical Durability Terminal Shape Reverse Voltage (V) Allowance Loss・ Power Dissipation (mW) Mechanical Durability Illumination System Forward Current (mA) Impact Resistance (Malfunction) Weight (g) Color Overall Movement T.T (Reference) Contact Resistance (mohm) PT Movement until Operation RoHS Directive Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Return Force (N) Operating Portion Shape Opreration Method Force for Operating (OF) (N) Electrical Durability Terminal Shape Reverse Voltage (V) Allowance Loss・ Power Dissipation (mW) Mechanical Durability Illumination System Forward Current (mA) Impact Resistance (Malfunction) Weight (g) Color Overall Movement T.T (Reference) Contact Resistance (mohm) PT Movement until Operation RoHS Directive Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum 0.15 Square Momentary Maximum 2.45 50 000 or more times Solder terminals Absolute maximum: 3 Absolute maximum: 60 1 million or more times LED surface illuminated type Absolute maximum: 20 Up to 150m / s <SUP> 2 </ SUP> About 3.2 (LED) red About 2mm 100 or less (initial value) Up to 1.5mm Fit 100 or more (at DC500V mega) 1PC 1 A3AA-90K1-00ER 39010851 6.31 SGD
In stock
- - - - - - - - - - - - - - - - - - - 1pc 1 A3AA-90L1-00EG 39010937 6.55 SGD
In stock
- - - - - - - - - - - - - - - - - - - 1pc 1 A3AA-90L1-00B 39010921 3.67 SGD
In stock
- - - - - - - - - - - - - - - - - - - 1pc 1 A3AA-90K1-00L 39010894 3.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to warm jar maintenance
5
From Japan
On 2017-03-16 21:13:18
I was saved and asked to deliver as soon as the exact same parts. Thank you very much.
This review is about item#39010921.
As a general-purpose tact switch
5
From Japan
On 2015-03-26 18:44:44
It might be different from the original use, but broken inside of the switch of the high-pressure washing machine, was looking for a tact switch of size similar is. This item was a reliable switch than the switch that comes with from ok soup source even in comparatively large capacity.
This review is about item#39010921.

Related Products