Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Contact Type Electrical Durability Weight (g) Color Mechanical Durability Impact Resistance (Malfunction) Vibration Resistance (malfunction) Ambient Humidity Insulation Resistance (Mohm) RoHS Directive Display Force for Operating (OF) (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Type Electrical Durability Weight (g) Color Mechanical Durability Impact Resistance (Malfunction) Vibration Resistance (malfunction) Ambient Humidity Insulation Resistance (Mohm) RoHS Directive Display Force for Operating (OF) (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 7.8 - - - - - - - - - 1pc 1 A8WS-1162 39028297 3.99 SGD
In stock
2 pole single-throw (DPST) 10000 times or more 9.3 (Button / Case) Black 50000 or more Up to 1000m / s2 10 over 55Hz double amplitude 1.5mm 25 over 85% RH (at +15 over + 35 degC ) 100 or more (at DC500V mega) Fit l, O Up to 23 1PC 1 A8WD-1162 39028281 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
100V inverter for cars inverter SW
5
From Japan
On 2016-04-13 20:34:56
I used a commercially available 100 V for the inverter's remote control switch of the car but I used this 2P for checking the ON / OFF status, one side for the inverter SW and one side for the pilot LED light for ON confirmation of the SW. Although it was slightly different in size from the existing rocker switch, it fits and satisfies without discomfort by processing.
This review is about item#39028281.

Related Products