Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Fault Relay

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Settling Current
(Operating current setting range) 0.1-0.2-0.3-0.4-0.6A (5 taps) (zero-phase current transformer primary current)
Temperature Characteristics
-10 To + 50deg C +/- 15% within 20 to + 60deg C +/- 30% within
Control Power
AC110V
Noise Immunity
More than 50 times / s output impedance :: 150 to 200ohm repetition frequency >= 6micros: 2.5 to 3kV vibration frequency :: 1.0 to 1.5MHz1 / 2 decay time waveform without malfunction in 2 seconds voltage is applied to the following conditions:
Operating Time
400% of the input 0.1 to 0.3s setpoint 130% of the set value input 0.1 to 0.2s
Impact Resistance
16.7Hz double amplitude 4mm 3 each direction 60min when electricity is off
Vibration Resistance
16.7Hz double amplitude 0.2mm 3 each direction 10min when energized
Voltage Influence
Within +/- 10% at 90 to 120V of variation range
Insulation Resistance (Mohm)
At DC500V mega, outer box between the electrical circuit all together except Z1, Z2 10 or more
Rated Frequency (Hz)
For both 50 and 60
Withstand Voltage
An electric circuit together with the exception of the 1minZ1, Z2 AC2000V 50 / 60Hz outer box between 1.2 / 50μs 4500V (lightning impulse withstand voltage) control power terminals (JEC-187)
Specification
Jamming: applying a rated control voltage, 150MHz, 400MHz, 900MHz under input 0 condition output. With 5W talkie distance 0.5m. No malfunctioning with continuous lighting to relay.
...see all>
Product Options
ADD TO CART
Reset Method Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reset Method Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Automatic / manual switching About1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGF-1-F4 39028491 319.99 SGD
Shipped after 2018-05-08
Automatic / manual switching About1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGF-1-R2 39028516 389.99 SGD
Shipped after 2018-05-08
Automatic restoration About0.5   1PC 1 AGF-1-P5 39028507 229.99 SGD
In stock
Automatic / manual switching About2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGF-2-F4 39028525 379.99 SGD
Shipped after 2018-05-08
Automatic / manual switching About2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AGF-2-R2 39028534 469.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products