Buy more than* S$200* and get FREE SHIPPING

Miniature Rocker Switch A8M

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) RoHS Directive Display Force for Operating (OF) (N) Contact Type Electrical Durability Weight (g) Color Mechanical Durability Impact Resistance (Malfunction) Vibration Resistance (malfunction) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) RoHS Directive Display Force for Operating (OF) (N) Contact Type Electrical Durability Weight (g) Color Mechanical Durability Impact Resistance (Malfunction) Vibration Resistance (malfunction) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more (by DC500V mega) Fit l, Up to 14 2 pole single-throw (DPST) More than 10000 times 5.9 (Button Case) Black 50000 times or more Up to 1000m / s <sup> 2 </ sup> 10 to 55Hz double amplitude 1.5mm 25 to 85% RH (at +15 to +35 deg C)   1PC 1 A8MD-1162 39028245 3.99 SGD
In stock
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A8MD-1163 46489353 16.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A8MS-1163 46489362 5.99 SGD
Shipped after 2018-04-26
More than 100 (at DC500V mega) Fit l, ○ Max8 1 pole single-throw (SPST) 10000 times or more 4.5 (Button Case) Black 50000 times or more Max1000m/s2 10 to 55Hz double amplitude 1.5mm 25 to 85% RH (at + 15 to + 35 deg C)   1PC 1 A8MS-1162 39028254 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Switch for vehicle accessories
4
From Japan
On 2017-10-22 18:02:08
I bought it in an approximate atmosphere and it was good as I imagined, but it would be very appreciated if you could write the size, (the dimensions of the item).
This review is about item#39028254.
I ordered it as a part for repair.
3
From Japan
On 2015-08-14 21:08:11
Not limited to Monotaro san, every net shop is so, I think that it is conscientious just to have a representative photograph, but the picture is a 2 pole type, the real one is a 1 pole type. Although I have been disappointed when ordering with similar failure before, it was disappointing this time as well. But it is useless because it is myself who made a mistake. There are also opportunities to use so there is no problem even if you have it. I am pleased that the goods themselves were good and could be bought cheaply.
This review is about item#39028254.
Repairing measuring equipment
5
From Japan
On 2015-06-27 17:28:41
Since contact capacity is 10 A, it was safe to use it.
This review is about item#39028245.
electronic work
5
From Japan
On 2015-02-25 13:11:51
It is compact, does not take up space, and it is handy because it has large allowable current.
This review is about item#39028254.

Related Products