Buy more than* S$200* and get FREE SHIPPING

Small Rocker Switch

2.00 (1)
Force for Operating (OF) (N)
3.92+/-2.45
Ambient Humidity
45-85%RH
...see all
Product Options
ADD TO CART
Insulation Resistance (Mohm) Display RoHS Directive Terminal Type Contact Type Inrush Current (A) Electrical Durability Color Mechanical Durability Impact Resistance (Malfunction) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Display RoHS Directive Terminal Type Contact Type Inrush Current (A) Electrical Durability Color Mechanical Durability Impact Resistance (Malfunction) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more (at DC500V mega) l, O Fit Soldering end 2 pole single-throw (DPST) Up to 100 (8.3ms or less) 10 000 or more times (Flange, cap) black 50 000 or more times 300m / s2 (within malfunction 1ms) 1PC 1 A8L-21-11N2 39028193 4.25 SGD
In stock
- - - - - - - - - - 1pc 1 A8L-21-13N2 39028211 3.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The power switch on the guitar amplifier
2
From Japan
On 2016-06-14 00:23:57
It becomes immediately power OFF only by a little touch to the switch from where the power is turned on. So, If you put the power switch is that you do not touch the absolute. Since the price is the price performance also uses to give up it would mon this.
This review is about item#39028193.

Related Products