Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tactile Switch

PT Movement until Operation
0.25(-0.1-+0.2)mm
Withstand Voltage
AC250V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Contact Arrangement Bouncing Rating Durability Return Force (N) Color Impact Resistance (Malfunction) Force for Operating (OF) (N) Vibration Resistance (malfunction) Height (mm) Ambient Humidity Impact Resistance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Contact Arrangement Bouncing Rating Durability Return Force (N) Color Impact Resistance (Malfunction) Force for Operating (OF) (N) Vibration Resistance (malfunction) Height (mm) Ambient Humidity Impact Resistance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 or more (at DC100V mega) 1a (normally open contact) 5ms or less DC5 over 24V 1 over 50mA resistive load 1 million or more times Min 0.49N (Plunger) Black Up to 100m / s2 0.98 10 over 55Hz double amplitude 1.5mm 4.3 35 over 85% RH (at +5 over + 35 degC ) Up to 1000m / s2   1PC 1 B3FS-1010 39029191 0.99 SGD
Shipped after 2018-06-25
- - - - - - - - 1.47+/-0.49 - 3.1 - - *[No return] You cannot return this product. For details, see FAQ. 1set(100pc) 1 B3FS-1002 39029182 67.99 SGD
Shipped after 2018-06-28
- - - - - - - - 0.98+/-0.29 - 3.1 - - *[No return] You cannot return this product. For details, see FAQ. 1set(100pc) 1 B3FS-1000 39029173 67.99 SGD
Shipped after 2018-06-28
- - - - - - - - 1.47 - 4.3 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B3FS-1012 39029207 0.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products