Buy more than* S$200* and get FREE SHIPPING

SeaLED Tactile Switch B3W

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC500V 50/60Hz 1min
Specification
Bouncing: 5 ms or less
...see all
Product Options
ADD TO CART
Ground Terminal Force for Operating (OF) (N) Weight (g) Impact Resistance (Malfunction) Height (mm) Vibration Resistance (malfunction) Color Impact Resistance Electric Rating Insulation Resistance (Mohm) PT Movement until Operation Operating Humidity Range Durability Contact Arrangement Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ground Terminal Force for Operating (OF) (N) Weight (g) Impact Resistance (Malfunction) Height (mm) Vibration Resistance (malfunction) Color Impact Resistance Electric Rating Insulation Resistance (Mohm) PT Movement until Operation Operating Humidity Range Durability Contact Arrangement Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu 1.96 About1 Max100m/s2 4.3 10 to 50Hz double amplitude 1.5mm (plunger)white Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.3(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3W-4100 39029462 4.48 SGD
Shipped after 2017-07-10
Nothing 1.57 About0.3 Max100m/s2 4.3 10 to 50Hz double amplitude 1.5mm (plunger)white Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.2   1PC 1 B3W-1000 39029356 0.68 SGD
In stock
Yu 2.26 About0.3 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)yellow Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 300000 times or more (Open contact at all times) 1a RF:Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3W-1152 39029417 1.40 SGD
Shipped after 2017-07-10
Yu 1.57 About0.3 Max100m/s2 4.3 10 to 50Hz double amplitude 1.5mm (plunger)white Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3W-1100 39029392 4.63 SGD
Shipped after 2017-07-05
Yu 3.43 About1 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)yellow Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.3(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3W-4155 39029487 1.70 SGD
Shipped after 2017-07-10
Nothing 1.57 About0.3 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)white Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.2   1PC 1 B3W-1050 39029374 0.72 SGD
In stock
Nothing 2.26 About0.3 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)yellow Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 300000 times or more (Open contact at all times) 1a RF:Min0.49   1PC 1 B3W-1052 39029383 0.72 SGD
Shipped after 2017-07-05
Yu 3.43 About1 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)white Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.3(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3W-4150 39029471 1.70 SGD
Shipped after 2017-07-05
Nothing 3.43 About1 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)yellow Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.3(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.49   1PC 1 B3W-4055 39029453 1.10 SGD
In stock
Nothing 3.43 About1 Max100m/s2 4.3 10 to 50Hz double amplitude 1.5mm (plunger)yellow Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.3(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.49   1PC 1 B3W-4005 39029435 0.98 SGD
In stock
Yu 1.57 About0.3 Max100m/s2 7.3 10 to 50Hz double amplitude 1.5mm (plunger)white Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 15 million times or more (Open contact at all times) 1a RF:Min0.2   1PC 1 B3W-1150 39029401 0.87 SGD
In stock
Nothing 2.26 About0.3 Max100m/s2 4.3 10 to 50Hz double amplitude 1.5mm (plunger)yellow Max1000m/s2 1 to 50mA resistive load DC5 to 24V More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm 35 to 85% RH (at + 5 to + 35 deg C) 300000 times or more (Open contact at all times) 1a RF:Min0.49   1PC 1 B3W-1002 39029365 0.67 SGD
In stock
None 1.96 About 1 Maximum 100 m / s<SUP>2</SUP> 4.3 10 to 50 Hz, double amplitude of 1.5mm (Plunger) white A maximum of 1000 m / s<SUP>2</SUP> DC5-24 V 1 to 50 mA resistive load 100 or more (with DC250V megger) 0.3(-0.1 - +0.2)mm 35 TO 85% RH (at + 5 TO + 35 degree C) 3000000 times or more 1a (open way junction) RF: Minimum 0.29   1PC 1 B3W-4000 39029426 0.96 SGD
In stock
None 1.96 About 1 Maximum 100 m / s<SUP>2</SUP> 7.3 10 to 50 Hz, double amplitude of 1.5mm (Plunger) white A maximum of 1000 m / s<SUP>2</SUP> DC5-24 V 1 to 50 mA resistive load 100 or more (with DC250V megger) 0.3(-0.1 - +0.2)mm 35 TO 85% RH (at + 5 TO + 35 degree C) 3000000 times or more 1a (open way junction) RF: Minimum 0.29   1PC 1 B3W-4050 39029444 1.05 SGD
Shipped after 2017-11-09
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
CD radio cassette repair
5
From Japan
On 2017-05-19 11:42:35
As a replacement part of CD power cassette power supply, volume, music selection switch etc.
This review is about item#39029356.
RC
3
From Japan
On 2016-11-28 15:27:20
It's expensive, but good. . . . . . . . . . . . . . . . . .
This review is about item#39029453.
Part assembly
5
From Japan
On 2015-04-17 17:18:39
Quality satisfied We purchase on a regular basis
This review is about item#39029444.
Repair replacement parts
5
From Japan
On 2014-06-27 09:47:44
Nothing in particular. I never thought that they would come into the bag one by one.
This review is about item#39029426.

Related Products