Buy more than* S$200* and get FREE SHIPPING

Tactile Switch B3F

5.00 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bouncing
5ms or less
RoHS Directive
Fit
Contact Resistance (mohm)
100 or less (initial value) (DC5V 1mA energized)
Withstand Voltage
AC500V 50/60Hz 1min
...see all
Product Options
ADD TO CART
Ground Terminal Weight (g) Force for Operating (OF) (N) Height (mm) Impact Resistance (Malfunction) Color Vibration Resistance (malfunction) Ambient Humidity Impact Resistance Insulation Resistance (Mohm) PT Movement until Operation Contact Arrangement Durability Rating Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ground Terminal Weight (g) Force for Operating (OF) (N) Height (mm) Impact Resistance (Malfunction) Color Vibration Resistance (malfunction) Ambient Humidity Impact Resistance Insulation Resistance (Mohm) PT Movement until Operation Contact Arrangement Durability Rating Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing About 0.25 0.98 5 Maximum 100m/s^2 (Plunger) Black 10 ~ 55Hz double amplitude 1.5mm 35 ~ 85% RH (at + 5 ~ + 35 degree C ) Maximum 1000m/s^2 100 or more (at DC250V mega) 0.25 (-0.1 ~ + 0.2) mm 1a (always open contact) 1 million or more times DC5 ~ 24V 1 ~ 50mA resistance negative Minimum 0.2   1PC 1 B3F-1020 39028857 0.58 SGD
In stock
Yu About0.25 1.47 3.15 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more 1 to 50mA resistance negative DC5 to 24V Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-3102 39028981 0.64 SGD
Shipped after 2017-03-01
Yu About0.25 1.47 3.85 Max100m/s2 (plunger)gray 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-3122 39029006 0.64 SGD
Shipped after 2017-03-01
Yu About0.25 0.98 6.15 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.2   1PC 1 B3F-3150 39029015 0.64 SGD
In stock
Nothing About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-5001 39029112 1.59 SGD
Shipped after 2017-03-01
Yu About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-5101 39029146 1.59 SGD
Shipped after 2017-03-01
Nothing About0.25 2.55 4.3 Max100m/s2 (plunger)orange 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 100000 times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1005 39028841 0.59 SGD
Shipped after 2017-03-01
Yu About0.25 0.98 4.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more 1 to 50mA resistance negative DC5 to 24V Min0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1100 39028927 0.61 SGD
In stock
Nothing About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more 1 to 50mA resistance negative DC5 to 24V Min0.29   1PC 1 B3F-4000 39029033 0.83 SGD
In stock
Yu About0.85(standard) 1.27 7.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29   1PC 1 B3F-5150 39029155 1.12 SGD
Shipped after 2017-03-01
Nothing About0.25 1.47 7.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more 1 to 50mA resistance negative DC5 to 24V Min0.49   1PC 1 B3F-1052 39028884 0.68 SGD
In stock
Nothing About0.25 2.55 7.3 Max100m/s2 (plunger)orange 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 100000 times or more - Min0.49   1PC 1 B3F-1055 39028893 0.67 SGD
Shipped after 2017-03-01
Yu About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-4150 39029085 0.95 SGD
Shipped after 2017-03-01
Nothing About0.85(standard) 2.55 7.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-4055 39029067 0.96 SGD
In stock
Nothing About0.25 0.98 4.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more 1 to 50mA resistance negative DC5 to 24V Min0.2   1PC 1 B3F-1000 39028823 0.59 SGD
In stock
Yu About0.85(standard) 2.55 7.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-4155 39029094 0.95 SGD
Shipped after 2017-03-01
Nothing About0.25 0.98 7.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.2   1PC 1 B3F-1050 39028875 0.69 SGD
In stock
Nothing About0.25 0.98 9.5 Max100m/s2 (plunger)black 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.2   1PC 1 B3F-1070 39028902 0.59 SGD
In stock
Nothing About0.25 1.47 9.5 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1072 39028911 0.59 SGD
Shipped after 2017-03-01
Yu About0.25 0.98 7.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more 1 to 50mA resistance negative DC5 to 24V Min0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1150 39028954 0.74 SGD
Shipped after 2017-03-01
Yu About0.85(standard) 1.27 7.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29   1PC 1 B3F-5151 39029164 1.68 SGD
In stock
Nothing About0.25 1.47 5 Max100m/s2 (plunger)gray 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1022 39028866 0.59 SGD
Shipped after 2017-03-01
Yu About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-4100 39029076 0.88 SGD
Shipped after 2017-03-01
Nothing About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29   1PC 1 B3F-5000 39029103 0.93 SGD
In stock
Nothing About0.25 1.47 4.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more 1 to 50mA resistance negative DC5 to 24V Min0.49   1PC 1 B3F-1002 39028832 0.58 SGD
In stock
Yu About0.25 1.47 7.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more 1 to 50mA resistance negative DC5 to 24V Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1152 39028963 0.74 SGD
Shipped after 2017-03-01
Yu About0.25 0.98 3.15 Max100m/s2 (plunger)ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more 1 to 50mA resistance negative DC5 to 24V Min0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-3100 39028972 0.64 SGD
Shipped after 2017-03-01
Yu About0.25 1.47 6.15 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more - Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-3152 39029024 0.64 SGD
Shipped after 2017-03-01
Yu About0.25 1.47 4.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 300000 times or more 1 to 50mA resistance negative DC5 to 24V Min0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1102 39028936 0.62 SGD
Shipped after 2017-03-01
Yu About0.25 0.98 5.0 (7.5m pitch) Max100m/s2 (plunger)black 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more 1 to 50mA resistance negative DC5 to 24V Min0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-1110 39028945 0.62 SGD
Shipped after 2017-03-01
Yu About0.25 0.98 3.85 Max100m/s2 (plunger)black 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B3F-3120 39028997 0.64 SGD
In stock
Nothing About0.85(standard) 2.55 4.3 Max100m/s2 (plunger)yellow 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.49   1PC 1 B3F-4005 39029042 0.83 SGD
In stock
Nothing About0.85(standard) 1.27 7.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29   1PC 1 B3F-5050 39029121 1.08 SGD
In stock
Nothing About0.85(standard) 1.27 4.3 Max100m/s2 (plunger)blue 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at + 5 to + 35 deg C) Max1000m/s2 More than 100 (at DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 15 million times or more - Min0.29   1PC 1 B3F-5051 39029137 1.59 SGD
In stock
Nothing About 0.85 (standard type) 1.27 7.3 Up to 100m / s <sup> 2 </ sup> (Plunger) Ivory 10 to 55Hz double amplitude 1.5mm 35 to 85% RH (at +5 to +35 deg C) Up to 1000m / s <sup> 2 </ sup> 100 or more (by DC250V mega) 0.25(-0.1 to +0.2)mm (Open contact at all times) 1a 3,000,000 times or more 1 to 50mA negative resistance DC5 to 24V Minimum 0.29   1PC 1 B3F-4050 39029051 0.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Repair of household appliances
5
From Japan
On 2017-01-31 14:33:31
I was allowed to use at work. Many of the internal organs switch, it will be in this type, we purchased in reserve. I think that capitalize on the repair of various consumer electronics products of the switch.
This review is about item#39028857.
The time machine repair
5
From Japan
On 2017-01-27 11:11:45
Products also was saved arrived immediately. Quality also did things no doubt.
This review is about item#39029033.
Repair to the far infrared equipment
5
From Japan
On 2017-01-25 14:40:00
It returns to its original state, but they all satisfy a good reaction. that's all
This review is about item#39029033.
Component replacement
5
From Japan
On 2016-11-06 12:13:46
Labor and out of the garbage, individually packed useless is not available to open.
This review is about item#39028857.
Remote SW part replacement of toilet
5
From Japan
On 2016-01-22 22:53:30
Eight exchange as a remote control SW parts. Without any problem can be attached to the foundation. Operation feeling of the remote control SW good. Product, are carefully packaged in one by one plastic bag, I am very satisfied.
This review is about item#39028823.
Repair parts
5
From Japan
On 2015-12-28 15:21:26
Given the use of this part, I appreciate and get to cheaper at 50 pieces or 100 pieces.
This review is about item#39028857.
Fan heater repair
5
From Japan
On 2015-12-16 18:03:50
It was saved in the commodity of hope reason.
This review is about item#39028823.
switch
5
From Japan
On 2014-10-30 17:28:24
It was delivered smoothly. This switch is momentary.
This review is about item#39028857.
Production of equipment
5
From Japan
On 2014-06-17 19:30:33
Among which is also foreign products, because the sense of security can not be obtained with respect to quality, we use basically always Omron product. This type is not a few dealers that deal, but the shipping is fast, and I had with other types also allowed to order because there was a treat. We are satisfied.
This review is about item#39028866.
It was replaced because it was broken switch of health appliances
5
From Japan
On 2014-03-02 09:51:25
The goods are very satisfied with the very high good quality products It has started successfully repossession In addition we also thank you to respond quickly dispatch
This review is about item#39029051.

Related Products