Buy more than* S$200* and get FREE SHIPPING

Micro Switch

4.00 (2)
Minimum Adaptable Load
DC5V 1mA
Contact Interval
0.5mm
...see all>
Product Options
ADD TO CART
Electrical Durability Terminal Type Movement after Operation (OT) Operating Position OP (mm) Rating PT Movement until Operation Mechanical Durability Actuator Type RoHS Directive Return Force (N) Force for Operating (OF) (N) Ambient Humidity Contact Type Contact Materials Contact Resistance (mohm) Contact Specification Movement of Differential (MD) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Durability Terminal Type Movement after Operation (OT) Operating Position OP (mm) Rating PT Movement until Operation Mechanical Durability Actuator Type RoHS Directive Return Force (N) Force for Operating (OF) (N) Ambient Humidity Contact Type Contact Materials Contact Resistance (mohm) Contact Specification Movement of Differential (MD) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100,000 times or more (20 times / min) With lead wire Minimum 0.3mm 8.1+/-0.3 DC30V 0.1A (resistive load) Up to 0.6mm 1 million times or more (30 times / min) Pin push button type Fit Minimum 0.98 Maximum 2.45 35 over 98% RH (at +5 over + 35 degC ) 1c (double-throw type) Gold alloy 140 or less (initial value) Crossbar Up to 0.1mm   1PC 1 D2JW-011-MD 39036365 4.99 SGD
In stock
100,000 times or more (20 times / min) Solder terminals Minimum 1.1mm 10.3+/-0.8 DC30V 0.1A (resistive load) Up to 5.5mm 1 million times or more (30 times / min) Hinge / Earl / lever type Fit Minimum 0.19 Maximum 0.95 35 over 98% RH (at +5 over + 35 degC ) 1c (double-throw type) Gold alloy 100 or less (initial value) Crossbar Up to 0.6mm   1PC 1 D2JW-01K31 39036417 3.99 SGD
In stock
- - - 14.6+/-0.8 - - - - - - - - - - - - -   1pc 1 D2JW-01K21 39036392 4.99 SGD
In stock
- - - 14.6+/-0.8 - - - - - - - - - - - - -   1pc 1 D2JW-01K21-MD 39036401 5.99 SGD
In stock
- - - 10.3+/-0.8 - - - - - - - - - - - - -   1pc 1 D2JW-01K31-MD 39036426 5.99 SGD
In stock
- - - 8.1+/-0.3 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2JW-01K11 39036374 17.99 SGD
Shipped after 2018-01-24
- - - 8.1+/-0.3 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2JW-01K1A1 39036383 7.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of ready-made products due to breakage of SW
4
From Japan
On 2016-03-29 14:50:13
It was saved because there was no such product in the near field. Because it was made with lead wire, exchange was made smoothly.
This review is about item#39036426.
For parts replacement
4
From Japan
On 2015-05-30 05:30:43
Since it was an amateur, the installation was severe.
This review is about item#39036401.

Related Products