Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealed Switch D2VW, Small Size Basic

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Contact Type
1c (double-throw)
Mechanical Durability
1 million times or more (30 times / min)
Contact Interval
0.5mm
Actuator Type
Pin plunger models
...see all>
Product Options
ADD TO CART
Electrical Durability Terminal Type Lead Length (mm) Movement of Differential (MD) Rated Voltage (V) Movement after Operation (OT) Minimum Adaptable Load Operating Position OP (mm) PT Movement until Operation Return Force (N) Ambient Humidity Force for Operating (OF) (N) Resistance Load Contact Resistance (mohm) Contact Materials Contact Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Durability Terminal Type Lead Length (mm) Movement of Differential (MD) Rated Voltage (V) Movement after Operation (OT) Minimum Adaptable Load Operating Position OP (mm) PT Movement until Operation Return Force (N) Ambient Humidity Force for Operating (OF) (N) Resistance Load Contact Resistance (mohm) Contact Materials Contact Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100,000 times or more (30 times / min) With lead wire 300 Max0.4mm AC250,AC125,DC30 Min1.0mm DC5V 160mA 14.7+/-0.4 Max1.2mm Min0.29 95% RH (at + 5 to + 35 deg C) Max1.96 5A 100 or less (initial value) Silver alloy Rivet   1PC 1 D2VW-5-1M 39037022 6.99 SGD
In stock
100,000 times or more (30 times / min) Solder terminals - Up to 0.4mm AC250, AC125, DC30 Minimum 1.0mm DC5V 160mA 14.7 +/-0.4 Up to 1.2mm Minimum 0.29 95% RH (+5 - at +35 deg C) Up to 1.96 5A 50 or less (initial value) Silver alloy Rivet   1PC 1 D2VW-5-1 39037013 -
Discontinued
[x]
1 million times or more (30 times / min) With lead wire 300 Max0.4mm AC125,DC30 Min1.0mm DC5V 1mA 14.7+/-0.4 Max1.2mm Min0.29 95% RH (at + 5 to + 35 deg C) Max1.96 0.1A 100 or less (initial value) Gold alloy Crossbar *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2VW-01-1M 39036925 -
Discontinued
[x]
1 million times or more (30 times / min) Solder terminals - Max0.4mm AC125,DC30 Min1.0mm DC5V 1mA 14.7+/-0.4 Max1.2mm Min0.29 95% RH (at + 5 to + 35 deg C) Max1.96 0.1A 50 or less (initial value) Gold alloy Crossbar *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2VW-01-1 39036916 -
Discontinued
[x]
ADD TO CART

Related Products