Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Miniature Basic Switch Sealed D2Vw, Hinge R Lever Type

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Support for applications requiring environmental resistance. Automobiles, agricultural machinery, large appliances and commercial equipment.
Operating Position OP (mm)
18.7+/-1.2mm
PTI Tracking Characteristics
175
Contact Interval
0.5mm
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Movement of Differential (MD) Appliance Classes Operating Humidity Range Movement after Operation (OT) Electrical Durability Terminal Type PT Movement until Operation Return Force (N) Rated Voltage (V) Force for Operating (OF) (N) Minimum Adaptable Load Actuator Type Lead Length (mm) Contact Type Impact Resistance (Malfunction) Vibration Resistance (malfunction) Contact Materials Impact Resistance Contact Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Movement of Differential (MD) Appliance Classes Operating Humidity Range Movement after Operation (OT) Electrical Durability Terminal Type PT Movement until Operation Return Force (N) Rated Voltage (V) Force for Operating (OF) (N) Minimum Adaptable Load Actuator Type Lead Length (mm) Contact Type Impact Resistance (Malfunction) Vibration Resistance (malfunction) Contact Materials Impact Resistance Contact Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 or less (initial value) Max0.8mm classI 95% RH (at 5 to 35 deg C) Min1.6mm 100,000 times or more (30 times / min) Solder terminals Max4.0mm RF:Min0.15 AC250,AC125,DC30 Max1.18 DC5V 160mA (reference value) Earl hinge lever type - 1c (double-throw) Max300m/s2 10 to 55Hz double amplitude 1.5mm Silver alloy Max1000m/s2 Rivet   1PC 1 D2VW-5L3-1 39037117 -
Discontinued
[x]
100 or less (initial value) Max0.8mm classI 95% RH (at 5 to 35 deg C) Min1.6mm 1 million times or more (30 times / min) With lead wire Max4.0mm RF:Min0.15 AC125,DC30 Max1.18 DC5V 1mA (reference value) Earl hinge lever type 300 1c (double-throw) Max300m/s2 10 to 55Hz double amplitude 1.5mm Gold alloy Max1000m/s2 Crossbar *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2VW-01L3-1M 39037004 -
Discontinued
[x]
100 or less (initial value) Maximum 0.8 mm Class[I] Below 95%RH (at 5-35 degreesdeg C) Minimum 1.6 mm 100,000 times or more (30 times/ min) With a lead wire Maximum 4.0 mm RF: Minimum 0.15 AC250, AC125, DC30 Maximum 1.18 DC5V 160mA (reference value) Hinge, R, lever type 300 1c (double-throw type) A maximum of 300 m / s<SUP>2</SUP> 10 to 55 Hz, multi- amplitude of 1.5mm Silver alloy A maximum of 1000 m / s<SUP>2</SUP> Rivet   1PC 1 D2VW-5L3-1M 39037126 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle F brake switch
5
From Japan
On 2015-06-05 07:27:01
With waterproof general-purpose microswitch, I think that there is not much choice in terms of reliability and quality. Since it is large as a switch of this hand, when using it for the F brake of a motorcycle, it is better to check the size in advance.
This review is about item#39037117.
As a limit switch for automatic feed of milling machine.
5
From Japan
On 2014-10-14 10:18:43
There are two hinges of the switch lever, and the accuracy of the switch operating position is changed. Increasing the precision works with a considerable lever position accuracy, so fine adjustment is possible. It can be fixed with M3 screw, so it is super easy to install. The level of the seal seems to be high. I want you to make the lead wire a little longer, I want twice as much as now.
This review is about item#39037126.
Used for warmth in press dies
5
From Japan
On 2014-09-17 08:51:17
The goods arrived the next day and I am very satisfied.
This review is about item#39037126.

Related Products