Buy more than* S$200* and get FREE SHIPPING

Micro Switch

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Movement of Differential (MD)
Up to 2.0mm
Movement after Operation (OT)
Minimum 3.2mm
Operating Position OP (mm)
15.2+/-2.6
PT Movement until Operation
Up to 9.0mm
RoHS Directive
Fit
Return Force (N)
Minimum 0.05
Force for Operating (OF) (N)
Maximum 0.59
Lead Length (mm)
300
Contact Type
1c (double-throw type)
Resistance Load
5A
Contact Materials
Silver alloy
Contact Specification
Rivet
Inrush Current (A)
Always closed: up to 15A, always open: up to 15A
Electrical Durability
100,000 times or more (30 times / min)
Allowable Operating Frequency
Mechanical: 300 times / min Electrical: 60 times / min
Allowable Operating Speed
0.1mm over 1m / s (the case of the pin push button type
Minimum Adaptable Load
DC5V 160mA
Mechanical Durability
1 million times or more (30 times / min)
Impact Resistance (Malfunction)
Up to 300m / s2 (operating limit position)
Vibration Resistance (malfunction)
Frequency 10 over 55Hz double amplitude 1.5mm (operating limit position)
Ambient Humidity
95% RH or less (at +5 over + 35 degC )
Impact Resistance
Up to 1000m / s2 (operating limit position)
Contact Resistance (mohm)
100 or less (initial value)
Operating Ambient Temperature (deg C)
Over 40 over +85 60% RH or less (icing, no condensation)
Insulation Resistance (Mohm)
100 or more (at DC500V insulation resistance tester)
Contact Interval
0.5mm
Terminal Type
With lead wire
Withstand Voltage
Between the same extreme child: AC1000V 50 / 60Hz 1min charging metal part and ground between, between each terminal and non-charging metal part: AC1500V 50 / 60Hz 1min
Rated Voltage (V)
AC250,AC125,DC30
Actuator Type
Hinge / length Lever
Protection Structure
IEC IP67
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D2VW-5L1B-1M 39037065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used in the switch of manufacturing goods
5
From Japan
On 2015-11-02 16:47:49
Easy-to-use. ... Because there was a lead wire
This review is about item#39037065.

Related Products