Buy more than* S$200* and get FREE SHIPPING

Micro Switch

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Movement of Differential (MD)
Up to 0.5mm
Movement after Operation (OT)
Minimum 0.8mm
Operating Position OP (mm)
20.7+/-0.6
PT Movement until Operation
Up to 1.6mm
RoHS Directive
Fit
Return Force (N)
Minimum 0.20
Force for Operating (OF) (N)
Maximum 2.25
Lead Length (mm)
300
Contact Type
1c (double-throw type)
Resistance Load
0.1A
Contact Materials
Gold alloy
Contact Specification
Crossbar
Inrush Current (A)
-
Electrical Durability
1 million times or more (30 times / min)
Allowable Operating Frequency
Mechanical: 300 times / min Electrical: 60 times / min
Allowable Operating Speed
0.1mm over 1m / s (the case of the pin push button type
Minimum Adaptable Load
DC5V 1mA
Mechanical Durability
1 million times or more (30 times / min)
Impact Resistance (Malfunction)
Up to 300m / s2 (operating limit position)
Vibration Resistance (malfunction)
Frequency 10 over 55Hz double amplitude 1.5mm (operating limit position)
Ambient Humidity
95% RH or less (at +5 over + 35 degC )
Impact Resistance
Up to 1000m / s2 (operating limit position)
Contact Resistance (mohm)
100 or less (initial value)
Operating Ambient Temperature (deg C)
Over 40 over +85 60% RH or less (icing, no condensation)
Insulation Resistance (Mohm)
100 or more (at DC500V insulation resistance tester)
Contact Interval
0.5mm
Terminal Type
With lead wire
Withstand Voltage
Between the same extreme child: AC1000V 50 / 60Hz 1min charging metal part and ground between, between each terminal and non-charging metal part: AC1500V 50 / 60Hz 1min
Rated Voltage (V)
AC125,DC30
Actuator Type
Hinge / roller / short lever type
Protection Structure
IEC IP67
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D2VW-01L2A-1M 39036995 -
Discontinued
[x]
ADD TO CART

Related Products