Buy more than* S$200* and get FREE SHIPPING

Sealed Snap Action Switch, Hinge Roller Lever D2VW

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Position OP (mm)
20.7+/-1.2
RoHS Directive
Fit
Contact Type
1c (double-throw)
Allowable Operating Speed
In the case of (pin plunger models 0.1mm to 1m / s
Mechanical Durability
1 million times or more (30 times / min)
Contact Interval
0.5mm
...see all>
Product Options
ADD TO CART
Force for Operating (OF) (N) Contact Resistance (mohm) Resistance Load Contact Materials Contact Specification Terminal Type Electrical Durability Lead Length (mm) Rated Voltage (V) Minimum Adaptable Load Actuator Type Movement of Differential (MD) Movement after Operation (OT) PT Movement until Operation Ambient Humidity Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Force for Operating (OF) (N) Contact Resistance (mohm) Resistance Load Contact Materials Contact Specification Terminal Type Electrical Durability Lead Length (mm) Rated Voltage (V) Minimum Adaptable Load Actuator Type Movement of Differential (MD) Movement after Operation (OT) PT Movement until Operation Ambient Humidity Return Force (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max1.18 100 or less (initial value) 0.1A Gold alloy Crossbar With lead wire 1 million times or more (30 times / min) 300 AC125,DC30 DC5V 1mA Hinge roller lever type Max0.8mm Min1.6mm Max4.0mm 95% RH (at + 5 to + 35 deg C) Min0.15   1PC 1 D2VW-01L2-1M 39036977 -
Discontinued
[x]
Max1.18 50 or less (initial value) 5A Silver alloy Rivet Solder terminals 100,000 times or more (30 times / min) - AC250,AC125,DC30 DC5V 160mA Hinge roller lever type Max0.8mm Min1.6mm Max4.0mm 95% RH (at + 5 to + 35 deg C) Min0.15   1PC 1 D2VW-5L2-1 39037074 -
Discontinued
[x]
Max1.18 50 or less (initial value) 0.1A Gold alloy Crossbar Solder terminals 1 million times or more (30 times / min) - AC125,DC30 DC5V 1mA Hinge roller lever type Max0.8mm Min1.6mm Max4.0mm 95% RH (at + 5 to + 35 deg C) Min0.15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2VW-01L2-1 39036961 -
Discontinued
[x]
Up to 1.18 100 or less (initial value) 5A Silver alloy Rivet With lead wire 100,000 times or more (30 times / min) 300 AC250, AC125, DC30 DC5V 160mA Hinge roller lever Up to 0.8mm Minimum 1.6mm Up to 4.0mm 95% RH (at +5 to +35 deg C) Minimum 0.15   1PC 1 D2VW-5L2-1M 39037083 -
Discontinued
[x]
ADD TO CART

Related Products