Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Switch for Door

5.00 (2)
PTI Tracking Characteristics
175
Appliance Classes
ClassII
Allowable Operating Speed
10mm-1m/s
Minimum Adaptable Load
DC5V 160mA
Protection Structure
IEC IP40
...see all>
Product Options
ADD TO CART
Composition Electrical Durability Contact Interval Rating Impact Resistance (Malfunction) Attachment Ambient Humidity RoHS Directive Impact Resistance Contact Type Contact Resistance (mohm) Contact Materials Contact Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Composition Electrical Durability Contact Interval Rating Impact Resistance (Malfunction) Attachment Ambient Humidity RoHS Directive Impact Resistance Contact Type Contact Resistance (mohm) Contact Materials Contact Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tankyoku-gata 100,000 times or more (30 times / min) 3mm or more AC250V 16A Up to 500m / s2 Mounting screw 85% RH or less (at +5 over + 35 degC ) Fit Up to 1000m / s2 1a1b 50 or less (initial value) Silver Rivet 1PC 1 D2D-1000 39035981 6.99 SGD
In stock
- - 1mm AC250V 16A - - - - - 1a1b - - - 1pc 1 D2D-2000 39036033 7.99 SGD
In stock
- - - AC250V 16A - - - - - - - - - 1pc 1 D2D-1001 39035997 5.99 SGD
In stock
- - - AC250V 10A - - - - - - - - - 1pc 1 D2D-1002 39036006 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic lighting switch of a door
5
From Japan
On 2018-01-13 14:36:36
I would like to make sure that the lights will light up when I open the door to the bottom of the dark staircase. I tried it with a hypothesis, but it feels nice ~
This review is about item#39036006.
Switch when opening and closing the door
5
From Japan
On 2015-11-12 17:47:25
I am satisfied with the operation as expected.
This review is about item#39036006.

Related Products