Buy more than* S$200* and get FREE SHIPPING

Ultra Miniature Basic Switch D2F, Hinge , Lever Type

4.67 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IEC IP40
...see all
Product Options
ADD TO CART
Allowable Operating Speed Minimum Adaptable Load Rated Voltage (V) Actuator Type Return Force (N) Force for Operating (OF) (N) Contact Type Contact Resistance (mohm) Contact Materials Contact Specification Operating Humidity Range Electrical Durability Contact Interval Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Operating Speed Minimum Adaptable Load Rated Voltage (V) Actuator Type Return Force (N) Force for Operating (OF) (N) Contact Type Contact Resistance (mohm) Contact Materials Contact Specification Operating Humidity Range Electrical Durability Contact Interval Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5mm ~ 500mm / s DC5V 100mA (reference value) AC125, DC30 Hinge Lever RF: minimum 0.05 Maximum 0.78 1c (double-throw type) 30 or less (initial value) Silver alloy Crossbar 85% RH or less (at 5 ~ 35 degree C ) 30 000 or more times (30 times / min) 0.25mm   1PC 1 D2F-L-D 39036304 1.27 SGD
In stock
5mm to 500mm/s DC5V 1mA (reference value) AC125,DC30 Hinge lever type RF:Min0.05 Max0.78 1c (double-throw) 100 or less (initial value) Gold alloy Crossbar 85% RH or less (at 5 to 35 deg C) 100,000 times or more (30 times / min) 0.25mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2F-01L 39036146 -
Discontinued
[x]
5mm to 500mm/s DC5V 1mA (reference value) AC125,DC30 Hinge lever type RF:Min0.05 Max0.78 1c (double-throw) 100 or less (initial value) Gold alloy Crossbar 85% RH or less (at 5 to 35 deg C) 100,000 times or more (30 times / min) 0.25mm   1PC 1 D2F-01L-D 39036182 1.66 SGD
In stock
5mm to 500mm/s DC5V 100mA (reference value) AC125,DC30 Hinge lever type RF:Min0.05 Max1.47 1c (double-throw) 30 or less (initial value) Silver alloy Crossbar 85% RH or less (at 5 to 35 deg C) 30,000 or more times (30 times / min) 0.25mm   1PC 1 D2F-L 39036261 1.30 SGD
In stock
5mm - 500mm/s DC5V 1mA (reference value) DC30 Hinge, lever type RF: Minimum 0.02 Maximum 0.25 1c (double-throw type) 100 or less (initial value) Gold alloy Cross bar Below 85%RH (at 5-35 degrees C) 100,000 times or more (30 times/ min) 0.25 (Standard value)   1PC 1 D2F-01FL 39036103 1.66 SGD
In stock
5mm - 500mm/s DC5V 1mA (reference value) DC30 Hinge, lever type RF: Minimum 0.02 Maximum 0.25 1c (double-throw type) 100 or less (initial value) Gold alloy Cross bar Below 85%RH (at 5-35 degrees C) 100,000 times or more (30 times/ min) 0.25 (Standard value)   1PC 1 D2F-01FL-D 39036137 1.66 SGD
In stock
5mm - 500mm/s DC5V 100mA (reference value) AC125, DC30 Hinge, lever type RF: Minimum 0.02 Maximum 0.25 1c (double-throw type) 50 or less (initial value) Silver alloy Cross bar Below 85%RH (at 5-35 degrees C) more than 30,000 times (30 times/min) 0.25 (Standard value)   1PC 1 D2F-FL 39036225 1.30 SGD
In stock
5mm - 500mm/s DC5V 100mA (reference value) AC125, DC30 Hinge, lever type RF: Minimum 0.02 Maximum 0.25 1c (double-throw type) 50 or less (initial value) Silver alloy Cross bar Below 85%RH (at 5-35 degrees C) more than 30,000 times (30 times/min) 0.25 (Standard value)   1PC 1 D2F-FL-D 39036252 1.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used as a switch part of a self-made crime prevention alarm device by attaching it to the opening and closing part of a door or a window frame
5
From Japan
On 2017-03-24 12:33:59
Ultra-compact, Hinge ON-OFF Operating position is accurate and wide range of use
This review is about item#39036304.
Parts of motorized reel for fishing
3
From Japan
On 2017-03-16 19:12:33
I use it as a switch to automatically stop winding up reel with ship. Because it operates with light touch, it is appreciated. However, sometimes, there is a heavy touch. I can not call it a defective product, but since it can not be used as a component of my making, I purchase it a little more on the premise that such things are mixed. I would appreciate it if you could eliminate variations in quality.
This review is about item#39036252.
car
5
From Japan
On 2016-04-13 17:43:50
Alright.
This review is about item#39036225.
Limit switch of 3D printer
5
From Japan
On 2016-03-24 15:51:18
Also purchased test-wise. Sensitivity is good and COSPA is good.
This review is about item#39036304.
Microswitch exchange of vacuum cleaner power brush
5
From Japan
On 2016-02-03 18:16:49
Hitachi vacuum cleaner head (suction port) Since the micro switch of D - AP 12 was broken, Omron D2F - L was found as a result of looking for equivalent products such as dimensions. Although the installation hole interval was 1 mm different, it was able to be exchanged without any trouble by small workmanship. With head exchange it took about 8,500 yen at about 1/10 the cost.
This review is about item#39036261.
Create original prize for event (as a switch of LED)
5
From Japan
On 2015-12-16 17:05:11
It is a very good product. I attempted to stop with an instantaneous adhesive but the material protruded and the switch solidified. It is better to stop the screws.
This review is about item#39036304.
switch
5
From Japan
On 2014-12-09 17:32:34
Good
This review is about item#39036304.
For internal replacement of electrical equipment
4
From Japan
On 2014-10-14 09:12:44
Ultra small size, small size, both are easy to break down.
This review is about item#39036304.
sensor
5
From Japan
On 2014-03-13 13:39:28
Small size is good
This review is about item#39036252.

Related Products