Buy more than* S$200* and get FREE SHIPPING

Ultra Subminiature Basic Switch D2F

4.60 (20)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Position OP (mm)
5.5+/-0.3
RoHS Directive
Fit
Contact Type
1c (double-throw)
Contact Specification
Crossbar
Allowable Operating Speed
1 to 500mm/s
Mechanical Durability
1 million times or more (60 times / min)
Impact Resistance (Malfunction)
Up to 300m / s 2 (operational limits both the free position and)
Vibration Resistance (malfunction)
(Operational limits both the free position and) 10 to 55Hz 1.5mm double amplitude frequency
Contact Interval
0.25mm
Actuator Type
Pin plunger models
Protection Structure
IEC IP40
...see all>
Product Options
ADD TO CART
Movement of Differential (MD) Contact Resistance (mohm) Movement after Operation (OT) Return Force (N) Force for Operating (OF) (N) Terminal Type Resistance Load Contact Materials Rated Voltage (V) Electrical Durability Minimum Adaptable Load Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Movement of Differential (MD) Contact Resistance (mohm) Movement after Operation (OT) Return Force (N) Force for Operating (OF) (N) Terminal Type Resistance Load Contact Materials Rated Voltage (V) Electrical Durability Minimum Adaptable Load Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max0.12mm 30 or less (initial value) Min0.25mm Min0.05 Max0.74 PCB terminals (Straight) (AC125V)1A, (DC30V)0.5A Silver alloy AC125,DC30 30,000 or more times (30 times / min) DC5V 100mA 85% RH or less (at + 5 to + 35 deg C)   1PC 1 D2F-F 39036207 1.99 SGD
In stock
Max0.12mm 30 or less (initial value) Min0.25mm Min0.20 Max1.47 PCB terminals (Straight) (AC125V)3A,(DC30V)2A Silver alloy AC125,DC30 30,000 or more times (30 times / min) DC5V 100mA 85% RH or less (at + 5 to + 35 deg C)   1PC 1 D2F 39036051 1.99 SGD
In stock
Max0.12mm 30 or less (initial value) Min0.25mm Min0.20 Max1.47 Solder Small terminal (AC125V)3A, (DC30V)2A Silver alloy AC125,DC30 30,000 or more times (30 times / min) DC5V 100mA 85% RH or less (at + 5 to + 35 deg C)   1PC 1 D2F-D 39036191 1.99 SGD
Shipped after 2018-02-23
Max0.12mm 50 or less (initial value) Min0.25mm Min0.05 Max0.74 Solder Small terminal (AC125V)1A,(DC30V)0.5A Silver alloy AC125,DC30 30,000 or more times (30 times / min) DC5V 100mA 85% RH or less (at + 5 to + 35 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2F-F-D 39036216 1.99 SGD
Shipped after 2018-02-22
Max0.12mm 100 or less (initial value) Min0.25mm Min0.20 Max1.47 Solder Small terminal (DC30V)0.1A Gold alloy AC125,DC30 100,000 times or more (30 times / min) DC5V 1mA 85% RH or less (at + 5 to + 35 deg C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2F-01-D 39036076 1.99 SGD
Shipped after 2018-02-22
Max0.12mm 100 or less (initial value) Min0.25mm Min0.05 Max0.74 Solder Small terminal (DC30V)0.1A Gold alloy AC125,DC30 100,000 times or more (30 times / min) DC5V 1mA 85% RH or less (at + 5 to + 35 deg C)   1PC 1 D2F-01F-D 39036094 1.99 SGD
In stock
Max0.12mm 100 or less (initial value) Min0.25mm Min0.20 Max1.47 PCB terminals (Straight) (DC30V)0.1A Gold alloy DC30 100,000 times or more (30 times / min) DC5V 1mA 85% RH or less (at + 5 to + 35 deg C)   1PC 1 D2F-01 39036067 1.99 SGD
In stock
Up to 0.12mm 100 or less (initial value) Minimum 0.25mm Minimum 0.05 Up to 0.74 PCB terminal (Straight type) (DC30V)0.1A Gold alloy DC30 100,000 times or more (30 times / min) DC5V 1mA Less than 85% RH (at +5 to +35 deg C)   1PC 1 D2F-01F 39036085 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
SW change of PC mouse (spare)
4
From Japan
On 2018-02-10 21:09:49
Made in Japan, made by trust manufacturer. After replacement, it can be used comfortably. It is repeat purchase.
Mouse repair
4
From Japan
On 2017-10-01 23:03:13
Click on Massus ceased to respond, so I replaced it and repaired it. Especially it moves without problems.
This review is about item#39036085.
Mouse repair
5
From Japan
On 2017-09-25 18:57:50
Purchase D2F-01F It is durable from Japan I am using Logitech mouse
This review is about item#39036085.
During machine maintenance
5
From Japan
On 2017-05-21 15:23:20
Currently, I used it for part replacement of the mouse I am using. Because it is cheap, purchase several extra.
This review is about item#39036085.
PC mouse repair
5
From Japan
On 2017-03-02 15:15:37
I thought that my favorite mouse should start chattering and throw it away, but I was revived.
This review is about item#39036085.
Logitech OEM mouse (Toshiba made laptop accessory, probably model number M557?) Microswitch exchange
5
From Japan
On 2017-02-13 17:59:04
The left button came to cause chattering and purchased this item. The micro switch which was attached before was D2FC - F - 7N. After exchanging with pon attachment, it can be used without any problems as it is. After the exchange work, the previous comfortable operation has been revived and I really appreciate it. Especially because there are no problems, click feeling is different between the right button and the exchanged left button, leaving it as it is, the left side feeling a little firmly feeling pushy feeling and sounds. It seems that you can use this mouse for a while with this. Thank you very much.
This review is about item#39036085.
Mouse parts replacement
2
From Japan
On 2016-12-10 08:43:00
Unlike existing parts, the touch when clicking was dissatisfied
This review is about item#39036085.
Exchange of Logitech mouse M570
5
From Japan
On 2016-09-10 01:36:45
Chattering began to occur, so exchange. It can be ordered separately, so it will be saved.
This review is about item#39036085.
Repair left button of trackball (M570) for PC
5
From Japan
On 2016-07-26 16:26:29
I replaced the corresponding parts with a purchased item. It seems that the contact point was wrong and it completely restored.
This review is about item#39036085.
Switch change of Logitech M570
5
From Japan
On 2016-06-20 16:46:16
Both the left and right buttons of the trackball have caused chattering, so I replaced it with this switch. It was easy to disassemble with Torx screwdriver and precision screwdriver. When exchanging, solder was removed with a turf. Since the foot of the switch was inserted tightly against the board, I thought that insufficient removal of solder, and I made a useless fight for a while. Even when exchanging, inserting it into the board required a reasonable amount of power. It became comfortable to move after repairing.
This review is about item#39036085.

Related Products