Buy more than* S$200* and get FREE SHIPPING

Subminiature Detection Switch D3C

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Rated Resistance load Current (A)
0.1
Contact Specification
Slide
Allowable Operating Speed
1 to 500mm/s
Minimum Adaptable Load
DC5V 1mA
Impact Resistance (Malfunction)
Up to 300m / s 2 (operating limit position)
Contact Resistance (mohm)
50 or less (initial value)
Rated Voltage (V)
DC30
Protection Structure
IEC IP00
...see all>
Product Options
ADD TO CART
Operating Position OP (mm) Durability Actuator Type Return Force (N) Weight (g) Force for Operating (OF) (N) Switching Type Contact Materials Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Position OP (mm) Durability Actuator Type Return Force (N) Weight (g) Force for Operating (OF) (N) Switching Type Contact Materials Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(OP1) 3.5 +/- 0.3, (OP2) 2.5 +/- 0.3 50 000 times or more (30 times / min) Rotate Lever Minimum 0.10 About 0.3 1.28 Non-shorting type Silver plate Less than 85% RH (at +5 to +35 deg C) 1PC 1 D3C-1210 39037135 0.70 SGD
Shipped after 2017-11-27
(OP1)3.4+/-0.3,(OP2)2.6+/-0.3 50,000 or more times (30 times / min) Rotate lever type Min0.10 About0.3 1.28 Shorting type Silver plated 85% RH or less (at + 5 to + 35 deg C) 1PC 1 D3C-2210 39037153 0.69 SGD
Shipped after 2017-12-01
(OP1)3.5+/-0.3,(OP2)2.5+/-0.3 50,000 or more times (30 times / min) Rotate lever type Min0.03 About0.3 0.39 Non-shorting type Silver plated 85% RH or less (at + 5 to + 35 deg C) 1PC 1 D3C-1220 39037144 0.72 SGD
Shipped after 2017-11-27
(OP1)3.4+/-0.3, (OP2)2.6+/-0.3 50,000 or more times (30 times / min) Rotate lever type Min0.03 About0.3 0.39 Shorting type Silver plated 85% RH or less (at + 5 to + 35 deg C) 1PC 1 D3C-2220 39037162 0.68 SGD
Shipped after 2017-12-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Model gimmick making
4
From Japan
On 2017-03-11 20:57:44
This smallness is a more robust behavior than I thought. I'd appreciate it if the bar is a little longer.
This review is about item#39037144.

Related Products