Buy more than* S$200* and get FREE SHIPPING

Low Torque Basic Switch D2MC

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
RoHS Directive
Fit
Electrical Durability
100,000 times or more (30 times / min)
Mechanical Durability
10 million times or more (60 times / min)
Vibration Resistance (malfunction)
(Contact opening or closing within 1ms) 10 to 55Hz 1.5mm double amplitude frequency
Protection Structure
IEC IP40
...see all
Product Options
ADD TO CART
Allowable Operating Speed Rating Minimum Adaptable Load Weight (g) Ambient Humidity Movement of Differential (MD) Movement after Operation (OT) Contact Resistance (mohm) PT Movement until Operation Contact Materials Contact Specification Direction of Rotation Contact Interval Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Operating Speed Rating Minimum Adaptable Load Weight (g) Ambient Humidity Movement of Differential (MD) Movement after Operation (OT) Contact Resistance (mohm) PT Movement until Operation Contact Materials Contact Specification Direction of Rotation Contact Interval Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 degree to 360 degree / s DC30V 0.5A DC5V 1mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 100 or less (initial value) Maximum 21 ° Gold alloy Crossbar (Actuator) counterclockwise direction -   1PC 1 D2MC-01EL 39036444 9.60 SGD
In stock
1 degree to 360 degree / s AC125V 5A DC5V 160mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 20 or less (initial value) Maximum 21 ° Silver alloy Rivet (Actuator) clockwise -   1PC 1 D2MC-5F 39036471 8.36 SGD
In stock
1degree to 360degree /s DC30V 0.5A DC5V 1mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 100 or less (initial value) Maximum 21 ° Gold alloy Crossbar (Actuator) clockwise 0.5mm (standard value)   1PC 1 D2MC-01E 39036435 8.36 SGD
In stock
1degree to 360degree /s AC125V 5A DC5V 160mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 20 or less (initial value) Maximum 21 ° Silver alloy Rivet (Actuator) clockwise 0.5mm (standard value)   1PC 1 D2MC-5H 39036496 8.36 SGD
In stock
1 degree to 360 degree / s AC125V 5A DC5V 160mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 20 or less (initial value) Maximum 21 ° Silver alloy Rivet (Actuator) counterclockwise direction -   1PC 1 D2MC-5HL 39036505 7.93 SGD
In stock
1degree to 360degree /s AC125V 5A DC5V 160mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 20 or less (initial value) Maximum 21 ° Silver alloy Rivet (Actuator) clockwise 0.5mm (standard value)   1PC 1 D2MC-5E 39036453 8.36 SGD
In stock
1 degree to 360 degree / s AC125V 5A DC5V 160mA About 10 Less than 85% RH (at +5 to +35 deg C) Minimum 3 degree Minimum 17 degree 20 or less (initial value) Maximum 21 degree Silver alloy Rivet (Actuator) counter-clockwise direction 0.5mm (standard value)   1PC 1 D2MC-5EL 39036462 7.93 SGD
In stock
1 degree to 360 degree / s AC125V 5A DC5V 160mA About10 85% RH or less (at + 5 to + 35 deg C) Minimum 3 ° Minimum 17 ° 20 or less (initial value) Maximum 21 ° Silver alloy Rivet (Actuator) counterclockwise direction - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D2MC-5FL 39036487 7.93 SGD
Shipped after 2017-07-03
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For equipment replacement
5
From Japan
On 2015-05-22 17:09:24
As a substitute for DM 2 C 5 F 1 I purchased it because I could not get it at a nearby retail store
This review is about item#39036471.
Printing machine operation · counting machine · etc. Used
5
From Japan
On 2015-04-10 14:18:39
No use problem from before
This review is about item#39036505.

Related Products