Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating Position OP (mm) PT Movement until Operation Contact Resistance (mohm) RoHS Directive Force for Operating (OF) (N) Electrical Durability Actuator Type Protection Structure Movement of Differential (MD) Movement after Operation (OT) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Position OP (mm) PT Movement until Operation Contact Resistance (mohm) RoHS Directive Force for Operating (OF) (N) Electrical Durability Actuator Type Protection Structure Movement of Differential (MD) Movement after Operation (OT) Ambient Humidity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.4+/-0.6 Max1.6mm 150 or less (initial value) Fit Max0.49 3 million or more times (30 times / min) Pin plunger models IEC IP40 Max0.8mm Min0.6mm 80% RH (at + 5 to + 35 deg C)   1PC 1 D2RV 39036697 5.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2RV-LE 46525157 7.99 SGD
Shipped after 2018-07-05
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2RV-L11E 46525071 7.99 SGD
Shipped after 2018-07-25
15.0+/-0.6, 15.0+/-0.6 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L11G 46525087 7.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2RV-L13E 46525096 7.99 SGD
Shipped after 2018-07-25
15.0+/-0.6, 15.0+/-0.6 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L11 46525062 7.99 SGD
Shipped after 2018-07-11
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2RV-L22E 46525123 7.99 SGD
Shipped after 2018-07-25
19.9+/-1.2, 19.9+/-1.2 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L2G 46525141 9.99 SGD
In stock
14.4+/-0.6 Max1.6mm - Fit Max0.25 3 million or more times (30 times / min) Pin plunger models IEC IP40 Max0.8mm Min0.6mm 80% RH (at + 5 to + 35 deg C)   1PC 1 D2RV-E 39036706 5.99 SGD
In stock
14.4+/-0.6 Max1.6mm - Fit Max0.98 3 million or more times (30 times / min) Pin plunger models IEC IP40 Max0.8mm Min0.6mm 80% RH (at + 5 to + 35 deg C)   1PC 1 D2RV-G 39036715 5.99 SGD
In stock
18.1+/-1.2 Max4.0mm - Fit Max0.25 3 million or more times (30 times / min) Earl hinge lever type IEC IP40 Max1.6mm Min1.0mm 80% RH (at + 5 to + 35 deg C)   1PC 1 D2RV-L13 39036724 6.99 SGD
In stock
20.4+/-0.6 Max1.8mm - Fit Max0.49 3 million or more times (30 times / min) Short hinge roller lever type IEC IP40 Max1.0mm Min0.4mm 80% RH (at + 5 to + 35 deg C)   1PC 1 D2RV-L22 39036733 6.99 SGD
In stock
19.9+/-1.2, 19.9+/-1.2 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L2 46525114 9.99 SGD
In stock
20.4+/-0.6, 20.4+/-0.6 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L22G 46525132 9.99 SGD
Shipped after 2018-06-22
14.4+/-1.2, 14.4+/-1.2 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-LG 46525166 8.99 SGD
Shipped after 2018-06-22
14.4+/-1.2, 14.4+/-1.2 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L 46525053 7.99 SGD
Shipped after 2018-07-25
18.1+/-1.2, 18.1+/-1.2 - - - - - - IEC IP40, IEC IP40 - - -   1pc 1 D2RV-L13G 46525105 7.99 SGD
Shipped after 2018-08-03
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For lighting control at door opening / closing
2
From Japan
On 2018-01-26 09:11:53
Sorry, I did not check the item well, but there was a fault but the contact composition was different. Even if you look at the picture, the terminal part can not be seen clearly. I wanted 1b contacts, but this is lit once I close the door to open the door when I close it, and I am a relaxing one. Even if I looked at the product page many times, the contact composition was not described and confirmed by the manufacturer HP. The item itself is a good one and there is nothing wrong, but since it was not listed on Mr. Monotarau's HP, I made it to 2 ★. I'd like you to describe the contact composition as well.
This review is about item#46525114.
Extended switch to pointing device.
3
From Japan
On 2014-12-01 12:44:39
Although it is not mounted (I used the same D2VW sealed type), I think that it is optimal without problems. If the lever is longer than this (lever ratio large), I think that the load is too low. Conversely, in the case of game machines and the like, would it be better to have a load? .
This review is about item#46525087.

Related Products