Buy more than* S$200* and get FREE SHIPPING

Photoelectric Sensor E3G

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
Operation time:-25 to +55Reserving time:-30 to +70(No condensation, No freezing)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination, incandescent lamp: 3000 or less, sunlight: 10,000 or less
Material (lens)
Methacrylic resin
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Material (case)
Polybutylene terephthalate
Protection Structure
(However, it is restricted to indoor use) IEC standard IP67
...see all>
Product Options
ADD TO CART
Light Source Power Consumption (W) Emission wavelength (nm) Connection Method Differential Movement Detection Method Cord Length (m) Setting Distance (mm) Withstand Voltage Weight (g) Accessories Standard Detection Object Consumption Electric Current (mA) Angle of Beam Spread (degree) Response Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Power Consumption (W) Emission wavelength (nm) Connection Method Differential Movement Detection Method Cord Length (m) Setting Distance (mm) Withstand Voltage Weight (g) Accessories Standard Detection Object Consumption Electric Current (mA) Angle of Beam Spread (degree) Response Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Infrared light-emitting diode - 860 M12 Connector Type 10% of the set distance Distance setting type - 500-2000 (White paper 300 x 300mm) AC1000V 50/60Hz 1min About50(Packed state) Adjustment for driver - 60 or less - Operation and return: each 5ms *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3G-L77 39050146 -
Discontinued
[x]
Red light emitting diode 2 or less 650 Terminal block type - Retro-reflective (M.S.R. function w) - - AC2000V 50/60Hz 1min About150(Packed state) Reflector adjustment for driver Opaque body of phi80mm more - Body: 1-5 Operation and return: each 30ms or less   1PC 1 E3G-MR19T 39050173 -
Discontinued
[x]
Red light emitting diode 2 or less 650 Terminal block type - Retro-reflective (M.S.R. function w) - - AC2000V 50/60Hz 1min About150(Packed state) Reflector adjustment for driver Opaque body of phi80mm more - Body: 1-5 Operation and return: each 30ms or less   1PC 1 E3G-MR19 39050164 -
Discontinued
[x]
Red light emitting diode - 650 Cord draw type - Retro-reflective (M.S.R. function w) 2 - AC1000V 50/60Hz 1min About150(Packed state) Reflector adjustment for driver Opaque body of phi80mm more 50 or less Body: 1-5 Operation and return: each 1ms   1PC 1 E3G-R13 2M 39050182 -
Discontinued
[x]
Infrared light-emitting diode - 860 Cord draw type 10% of the set distance Distance setting type 2 500-2000 (White paper 300 x 300mm) AC1000V 50/60Hz 1min About150(Packed state) Adjustment for driver - 60 or less - Operation and return: each 5ms *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3G-L73 2M 39050137 -
Discontinued
[x]
Infrared light-emitting diode 2 or less 860 Terminal block type 10% of the set distance Distance setting type - 500-2000 (White paper 300 x 300mm) AC2000V 50/60Hz 1min About150(Packed state) Adjustment for driver - - - Operation and return: each 30ms or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3G-ML79 39050155 -
Discontinued
[x]
ADD TO CART

Related Products