NoteBuy more than* S$200* and get FREE SHIPPING

Separated Photoelectric Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
Operation time:-10 to +55Reserving time:-25 to +70(No condensation, No freezing)
Materials (mounting bracket)
Iron
Impact Resistance
300m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, output short-circuit protection, mutual interference prevention function
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Consumption Electric Current (mA)
50 or less
Response Time
Operation and return: each 1ms or less
Timer Functions
OFF delay 0 / 40ms (Switchable)
Control Output
Load power supply voltage DC24V following load current 100mA or less NPN open collector output type (residual voltage below 1V) ON when light Switchable Incident Interrupted during ON /
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 1Vor less
Material (case)
ABS
Connection Method
Terminal block input code drawer
Cord Length (m)
2
Withstand Voltage
AC500V 50/60Hz 1min
Protection Structure
(However, it is restricted to indoor use) IEC standard IP60
Weight (g)
About80(Packed state)
Accessories
Bracket, adjustment for the driver, caution label attached
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E3C-JC4P 2M 39049893 159.90 SGD
Shipped after 2016-12-12

Related Products