Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small head amplifier separated photoelectric sensor (the sensor unit) E3C

5.00 (2)
Cord Length (m)
2
Withstand Voltage
AC500V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Material (case) Emission wavelength (nm) Detection Distance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (case) Emission wavelength (nm) Detection Distance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 950 2m   1pc 1 E3C-2 2M 39049857 129.99 SGD
Shipped after 2018-06-25
- 950 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-DS5W 2M 39049884 109.99 SGD
Shipped after 2018-06-26
- 940 300mm *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-S30W 2M 39050076 98.99 SGD
Shipped after 2018-06-26
- 680 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-LS3R 2M 39050033 82.99 SGD
Shipped after 2018-06-26
- 940 300mm *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-S30T 2M 39050067 99.99 SGD
Shipped after 2018-06-25
- 950 100mm   1pc 1 E3C-S10 2M 39050042 75.99 SGD
In stock
- 950 1m   1pc 1 E3C-1 2M 39049841 89.99 SGD
In stock
- 950 200mm *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-S20W 2M 39050051 91.99 SGD
Shipped after 2018-06-25
ABS 950 500mm *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-S50 2M 39050085 86.99 SGD
Shipped after 2018-06-25
- 950 -   1pc 1 E3C-DS10 2M 39049866 89.99 SGD
In stock
- 950 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3C-DS10T 2M 39049875 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine spare parts (sensors)
5
From Japan
On 2017-10-17 15:21:48
I can easily order at any time and I am saved because arrival is fast.
This review is about item#39049866.
Parts exchange of the kintba baking machine
5
From Japan
On 2014-09-26 14:25:15
I am very saved because it can be purchased cheaply.
This review is about item#39049841.

Related Products