Buy more than* S$200* and get FREE SHIPPING

Double Pole Double Throw Basic Switch DZ

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Type
Double pole double throw
Contact Materials
Silver alloy
PTI Tracking Characteristics
175
Appliance Classes
ClassI
Contact Resistance (mohm)
15 or less (initial value)
Contact Interval
0.5mm
Rated Current (A)
10(AC250V)
Protection Structure
IP00
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Force for Operating (OF) (N) Terminal Type Electrical Durability Actuator Type Mechanical Durability Ambient Humidity Impact Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Force for Operating (OF) (N) Terminal Type Electrical Durability Actuator Type Mechanical Durability Ambient Humidity Impact Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No freezing) -25 to +85 1.67 Solder terminals 500000 times or more Hinge lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GW-1A 39043234 24.99 SGD
In stock
(No freezing) -25 to +85 5.59 Solder terminals 500000 times or more Pin pushbutton 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10G-1A 39043182 26.99 SGD
Shipped after 2018-01-23
(No freezing) -25 to +85 3.92 Solder terminals 500000 times or more Short hinge roller lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GW22-1A 39043277 35.99 SGD
Shipped after 2018-01-23
(No freezing) -25 to +85 2.09 Solder terminals 500000 times or more Hinge roller lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GW2-1A 39043252 27.99 SGD
Shipped after 2018-01-23
(No freezing) -25 to +85 1.96 Screw terminal 500000 times or more Hinge lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GV-1B 39043207 31.99 SGD
Shipped after 2018-01-22
(No freezing) -25 to +85 5.59 Screw terminal 500000 times or more Pin pushbutton 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10G-1B 39043191 22.99 SGD
In stock
(No freezing) -25 to +85 2.09 Screw terminal 500000 times or more Hinge roller lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GW2-1B 39043261 27.99 SGD
In stock
(No freezing) -25 to +85 1.67 Screw terminal 500000 times or more Hinge lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GW-1B 39043243 24.99 SGD
In stock
(No freezing) -25 to +85 4.22 Screw terminal 500000 times or more Short hinge roller lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GV22-1B 39043225 31.99 SGD
Shipped after 2018-01-23
(No freezing) -25 to +85 2.65 Screw terminal 500000 times or more Hinge roller lever type 15 million times or more 35 to 85% RH or less Max1000m/s2 1PC 1 DZ-10GV2-1B 39043216 27.99 SGD
Shipped after 2018-01-23
-25 - +85 (With no freezing) 3.92 Screw terminal 500,000 times or more Short Hinge Roller Lever 1 million times or more 35 - 85% RH or less Up to 1000m / s <SUP> 2 </ SUP> 1PC 1 DZ-10GW22-1B 39043286 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machine use
5
From Japan
On 2015-09-25 11:28:52
It is saved because it is a thing that has not been sold easily. Shipment is also cheap and satisfying quickly.
This review is about item#39043252.

Related Products