Buy more than* S$200* and get FREE SHIPPING

Small Limit Switch

Rated Enclosed Thermal Current
5A(EN60947-5-1)(Ithe)
Conditional Short Circuit Current
100A(EN60947-5-1)
Allowable Operating Speed
0.1mm-0.5m/s
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
(Ui)250
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Terminal Type Movement of Differential (MD) Actuator Type Movement after Operation (OT) Impact Resistance (Malfunction) Operating Position OP (mm) PT Movement until Operation Vibration Resistance (malfunction) Rating Return Force (N) Operation Indicator Force for Operating (OF) (N) Ambient Humidity Degree of Contamination (Uise Environment) Impact Resistance Short Circuit Protection Installation Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Type Movement of Differential (MD) Actuator Type Movement after Operation (OT) Impact Resistance (Malfunction) Operating Position OP (mm) PT Movement until Operation Vibration Resistance (malfunction) Rating Return Force (N) Operation Indicator Force for Operating (OF) (N) Ambient Humidity Degree of Contamination (Uise Environment) Impact Resistance Short Circuit Protection Installation Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw tightening system (no code) Up to 0.1mm (reference value) Roller / Plunger Minimum 3mm Up to 300m / s2 (IEC68-2 over 27) 31.4+/-0.8 Up to 1.5mm 10 over 55Hz double amplitude 1.5mm AC125V 5A Minimum 4.90 None Maximum 11.77 35 over 95% RH or less Pollution degree 3 (EN60947 over 5-1) Up to 1000m / s2 (IEC68-2 over 27) 10A fuse type gG or gI (IEC60269) 100 or more (at DC500V mega)   1PC 1 D4E-1A20N 39039052 23.99 SGD
In stock
DC connector system Up to 0.1mm (reference value) Roller / Plunger Minimum 3mm Up to 300m / s2 (IEC68-2 over 27) 31.4+/-0.8 Up to 1.5mm 10 over 55Hz double amplitude 1.5mm AC125V 1A,DC30V 1A Minimum 4.90 None Maximum 11.77 35 over 95% RH or less Pollution degree 3 (EN60947 over 5-1) Up to 1000m / s2 (IEC68-2 over 27) 10A fuse type gG or gI (IEC60269) 100 or more (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4E-1A10N 39039043 37.99 SGD
Shipped after 2018-04-27
- - - - - 25.4+/-0.8 - - AC125V 1A,DC30V 1A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-1C10N 39039095 37.99 SGD
Shipped after 2018-04-27
- - - - - 41.3+/-0.8 - - AC125V 5A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-1D20N 39039122 43.99 SGD
Shipped after 2018-04-27
- - - - - 31.4+/-0.8 - - AC125V 1A,DC30V 1A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-1A00N 39039034 39.99 SGD
Shipped after 2018-04-26
- - - - - 31.4+/-0.8 - - AC125V 5A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-1A21N 39039061 35.99 SGD
Shipped after 2018-05-01
- - - - - 41.3+/-0.8 - - AC125V 1A,DC30V 1A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-1D10N 39039113 45.99 SGD
Shipped after 2018-04-26
- - - - - 41.3+/-0.8 - - AC125V 5A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-1E20N 39039131 40.99 SGD
Shipped after 2018-04-27
- - - - - 31.4+/-0.8 - - AC125V 0.1A - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D4E-2A20N 39039156 30.99 SGD
Shipped after 2018-04-27
Screw tightening system (no code) Up to 0.1mm (reference value) Plunger Minimum 3mm Up to 300m / s2 (IEC68-2 over 27) 25.4+/-0.8 Up to 1.5mm 10 over 55Hz double amplitude 1.5mm AC125V 5A Minimum 4.90 None Maximum 11.77 35 over 95% RH or less Pollution degree 3 (EN60947 over 5-1) Up to 1000m / s2 (IEC68-2 over 27) 10A fuse type gG or gI (IEC60269) 100 or more (at DC500V mega)   1PC 1 D4E-1C20N 39039104 22.99 SGD
In stock
- - - - - 23.1+/-0.8 - - AC125V 5A - - - - - - - -   1pc 1 D4E-1G20N 39039147 23.99 SGD
In stock
ADD TO CART

Related Products