Buy more than* S$200* and get FREE SHIPPING

Mechanical Touch Switch D5B

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Operating Frequency
Mechanical: 120 times / min, electrical: 60 times / min
Allowable Operating Speed
5 to 500mm/s
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Electric Rating Contact Resistance (mohm) Operating Ambient Temperature (deg C) Contact Resistance (ohm) Trunk Diameter Cord Length (m) Impact Resistance (Malfunction) Actuator Type Vibration Resistance (malfunction) Ambient Humidity Impact Resistance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Rating Contact Resistance (mohm) Operating Ambient Temperature (deg C) Contact Resistance (ohm) Trunk Diameter Cord Length (m) Impact Resistance (Malfunction) Actuator Type Vibration Resistance (malfunction) Ambient Humidity Impact Resistance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC5V 1mA - DC30V 30mA (resistive load) - -10 To +70 (with no freezing) 1.9 or less (initial value) M5 3 Up to 50m / s <sup> 2 </ sup> Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 - 95% RH or less Up to 1000m / s <sup> 2 </ sup>   1PC 1 D5B-5513 39041773 47.03 SGD
Shipped after 2017-11-27
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 3.1 below (initial value) M5 5 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-5015 39041737 51.89 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M5 3 Max300m/s2 Conical plunger type 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-5023 39041755 48.24 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 3.1 below (initial value) M10 5 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-1015 39041651 39.82 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M10 1 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-1011 39041633 30.33 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M10 3 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-1013 39041642 35.49 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M10 3 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2   1PC 1 D5B-1513 39041685 41.40 SGD
Shipped after 2018-01-12
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M5 1 Max300m/s2 Conical plunger type 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-5021 39041746 43.99 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M8 3 Max300m/s2 Conical plunger type 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-8023 39041816 48.02 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M10 3 Max300m/s2 Conical plunger type 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-1023 39041667 35.49 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M5 1 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-5011 39041712 48.55 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M8 3 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-8013 39041807 48.02 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M10 3 Max50m/s2 Wire spring type (long spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2   1PC 1 D5B-1533 39041694 37.45 SGD
Shipped after 2017-11-27
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 3.1 below (initial value) M10 5 Max50m/s2 Wire spring type (long spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2   1PC 1 D5B-1535 39041703 48.55 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M5 3 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-5013 39041721 53.18 SGD
Shipped after 2017-12-21
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M8 1 Max300m/s2 Hemisphere Plunger 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-8011 39041791 42.41 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 3.1 below (initial value) M8 5 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-8515 39041843 53.18 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M10 1 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-1511 39041676 36.38 SGD
Shipped after 2017-12-21
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 3.1 below (initial value) M5 5 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-5515 39041782 53.18 SGD
Shipped after 2017-12-06
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M8 1 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2   1PC 1 D5B-8511 39041825 42.41 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) - (No freezing) -10 to +70 1.9 or less (initial value) M8 3 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5B-8513 39041834 49.54 SGD
Shipped after 2017-12-01
DC5V 1mA to DC30V 30mA (resistive load) 700m below (initial value) (No freezing) -10 to +70 - M5 1 Max50m/s2 Wire spring type (short spring) 16.7Hz double amplitude 1mm 35 to 95% RH or less Max1000m/s2   1PC 1 D5B-5511 39041764 40.03 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products