Buy more than* S$200* and get FREE SHIPPING

Compact Limit Switch, Weather Resistance D4C

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Short Circuit Protection Installation
GG or 10A fuse type gI (IEC60269)
Appliance Classes
Class (I ground wire attached)
Electrical Durability
500,000 times or more (AC125V 5A resistive load)
Allowable Operating Frequency
Mechanical: 120 times / min, electrical: 30 times / min
Allowable Operating Speed
1mm to 1m/s
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
(Ui)300V(EN60947-5-1)
Structure
Weather resistance form
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Movement after Operation (OT) Electric Rating PT Movement until Operation Operating Ambient Temperature (deg C) Return Force (N) Insulation Resistance (Mohm) Force for Operating (OF) (N) Rated Enclosed Thermal Current Cable Length (m) Actuator Type Vibration Resistance (malfunction) Ambient Humidity Movement of Differential (MD) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Movement after Operation (OT) Electric Rating PT Movement until Operation Operating Ambient Temperature (deg C) Return Force (N) Insulation Resistance (Mohm) Force for Operating (OF) (N) Rated Enclosed Thermal Current Cable Length (m) Actuator Type Vibration Resistance (malfunction) Ambient Humidity Movement of Differential (MD) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum 40 degree AC250V 5A, DC30V 4A Maximum 25 degree -10 To +70 (with no freezing) Minimum 1.47 100 or more (by DC500V mega) Up to 5.69 5A, 4A, 0.5A (EN60947-5-1) (I the) 3 (VCTF oil-resistant code) Roller lever 10 - 55Hz double amplitude 1.5mm 35 - 95% RH or less Up to 3 degree   1PC 1 D4C-1220-P 39037975 63.99 SGD
In stock
Minimum 40 ° AC250V 5A,DC30V 4A Maximum 25 ° (No freezing) -10 to +70 Min1.47 More than 100 (at DC500V mega) Max5.69 5A,4A,0.5A(EN60947-5-1)(I the) 5 (VCTF oil code) Adjustable roller lever type 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Maximum 3 ° *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4C-1327-P 39038097 70.99 SGD
Shipped after 2018-04-27
Minimum 40 ° AC250V 5A,DC30V 4A Maximum 25 ° (No freezing) -10 to +70 Min1.47 More than 100 (at DC500V mega) Max5.69 5A,4A,0.5A(EN60947-5-1)(I the) 3 (VCTF oil-resistant code) Adjustable roller lever type 10 to 55Hz double amplitude 1.5mm 35 to 95% RH or less Maximum 3 °   1PC 1 D4C-1227-P 39037984 63.99 SGD
In stock
ADD TO CART

Related Products