Buy more than* S$200* and get FREE SHIPPING

Economical, High Utility Enclosed Switch D4MC

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(IEC947-5-1)
Switch Category
D(IEC335)
Rated Operational Voltage (V)
(Ue)AC250
Rated Operational Current (A)
(Ie)10
PTI Tracking Characteristics
175
Appliance Classes
Class II
Allowable Operating Frequency
Mechanical: 120 times / min, electrical: 20 times / min
Allowable Operating Speed
0.05mm to 0.5m/s
Contact Resistance (mohm)
(Initial value, the internal switch only) 15 or less
Rated Frequency (Hz)
50/60
Rated Insulation Voltage (V)
(Ui)1000VAC
Contact Arrangement
1c
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Cable Drawing Direction Insulation Resistance (Mohm) Return Force (N) Force for Operating (OF) (N) Electrical Durability Mechanical Durability Movement of Differential (MD) Movement after Operation (OT) Ambient Humidity Operating Position OP (mm) PT Movement until Operation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Cable Drawing Direction Insulation Resistance (Mohm) Return Force (N) Force for Operating (OF) (N) Electrical Durability Mechanical Durability Movement of Differential (MD) Movement after Operation (OT) Ambient Humidity Operating Position OP (mm) PT Movement until Operation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 To +80 (with no freezing) Without cable 100 or more (by DC500V mega) Minimum 0.39 Up to 1.96 500,000 times or more 10 million times or more Up to 3mm Minimum 5mm 35 to 95% RH or less 40+/-1 -   1PC 1 D4MC-2000 39039926 12.99 SGD
In stock
(No freezing) -10 to +80 No cable More than 100 (at DC500V mega) Min0.98 Max5.88 500000 times or more 15 million times or more Max0.2mm Min5mm 35 to 95% RH or less 21.8+/-1.2 Max1.6mm   1PC 1 D4MC-5000 39039953 18.99 SGD
In stock
-10 To +80 (with no freezing) Without cable 100 or more (by DC500V mega) Minimum 0.39 Up to 2.94 500,000 times or more 10 million times or more Up to 1.5mm Minimum 2mm 35 - 95% RH or less 40+/-1 -   1PC 1 D4MC-2020 39039935 12.99 SGD
In stock
-10 To +80 (with no freezing) Without cable 100 or more (by DC500V mega) Minimum 0.98 Up to 5.88 500,000 times or more 10 million times or more Up to 0.2mm Minimum 5mm 35 - 95% RH or less 33.4+/-1.2 Up to 1.6mm   1PC 1 D4MC-5020 39039962 20.99 SGD
In stock
(No freezing) -10 to +80 No cable More than 100 (at DC500V mega) Min0.34 Max2.55 500000 times or more 15 million times or more Max1.7mm Min2.5mm 35 to 95% RH or less 25+/-1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D4MC-1020 39039917 11.99 SGD
Shipped after 2018-07-02
(No freezing) -10 to +80 No cable More than 100 (at DC500V mega) Min0.39 Max2.94 500000 times or more 15 million times or more Max1.5mm Min2mm 35 to 95% RH or less 50+/-1 -   1PC 1 D4MC-3030 39039944 16.99 SGD
In stock
(No freezing) -10 to +80 No cable More than 100 (at DC500V mega) Min0.25 Max1.67 500000 times or more 15 million times or more Max3mm Min4mm 35 to 95% RH or less 25+/-1 -   1PC 1 D4MC-1000 39039901 11.99 SGD
In stock
(No freezing) -10 to +80 No cable More than 100 (at DC500V mega) Min0.98 Max5.88 500000 times or more 15 million times or more Max0.2mm Min5mm 35 to 95% RH or less 33.4+/-1.2 Max1.6mm   1PC 1 D4MC-5040 39039971 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2018-06-04 22:20:24
It is a repeat product, I always appreciate price and prompt response I also want to use it
This review is about item#39039935.
Display of opening and closing confirmation of door of large refrigerator
5
From Japan
On 2017-03-09 20:13:34
I fixed it by mounting the L-shaped bracket, but it is better if 90 degree angle change is possible.
This review is about item#39039926.
As a part of the press machine
4
From Japan
On 2015-01-13 15:56:27
I think that it is good as a product. Although I have broken early in usage, I am satisfied overall.
This review is about item#39039953.
At the time of parts replacement
5
From Japan
On 2014-02-07 04:29:04
It is OK if you are cheap
This review is about item#39039962.

Related Products