Buy more than* S$200* and get FREE SHIPPING

Linear Tilt Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance
Mounting terminals and between the panel: 100Mohm more (500V Mega)
Storage Humidity Range
30 to 95% RH (However, 30 to 60% RH in the case of 60 to 70 deg C)
Storage Temperature Range (degree c)
-30 to +70
Linearity
F.S. Less than 1%
Output Current (mA)
0.1 or less
Output Range
(25 deg C when the power supply voltage DC5V, ambient temperature) 1 to 4V
Operating Humidity Range
30 to 95%RH
Consumption Electric Current (mA)
20 or less
Power Supply Voltage (V)
DC5+/-0.5
Sensitivity
(Non-detection-axis) +/- 50mV below
Withstand Voltage
The mounting terminals and between the panel: 1 minute 1000V (leakage current less than 1mA)
Protection Structure
IP67
Operating Temperature Range (deg C)
-20 to +60
...see all>
Product Options
ADD TO CART
Detection Angle Range (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Angle Range (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- (30 degree detection width) 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D5R-L02-15 39041931 119.99 SGD
Shipped after 2018-05-31
+/- (120 degree detection width) 60   1PC 1 D5R-L02-60 39041947 119.99 SGD
In stock
ADD TO CART

Related Products