Buy more than* S$200* and get FREE SHIPPING

Fiber Amplifier Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Emission wavelength (nm)
625
Bending Radius (mm)
R1
Power Consumption (mW)
(: Current consumption 40mA or less, the power supply voltage of 12V at the time: the current consumption 80mA or less at 24V supply voltage) 960 or less
Response Time
Operation and return: each 200micros or less
Control Output
(: 1.5V or less residual voltage) ON when light is switchable during Incident Interrupted ON / open collector output type load power supply voltage 26.4V following load current 50mA or less
Light Source
Red light-emitting diode element 4
Functions
(Ambient temperature specification varies depending on consolidated Units) up to 16: (Synchronous Optical type) amplifier consolidated volume up to five: mutual interference prevention
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Accessories
The mounting bracket (Model E39-L143)
...see all>
Product Options
ADD TO CART
Detection Distance Detection Method Output Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Distance Detection Method Output Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180mm Reflective NPN (Head) M6 1PC 1 E3X-VD21 2M 39052632 119.99 SGD
Shipped after 2018-02-27
560mm Transmissive type NPN (Head) M4 1PC 1 E3X-VT21 2M 39052657 119.99 SGD
Shipped after 2018-02-27
560mm Transmissive type PNP (Head) M4 1PC 1 E3X-VT51 2M 39052666 119.99 SGD
Shipped after 2018-04-03
180mm Reflective PNP (Head) M6 1PC 1 E3X-VD51 2M 39052641 119.99 SGD
Shipped after 2018-04-03
ADD TO CART

Related Products