Buy more than* S$200* and get FREE SHIPPING

Compact Photoelectric Sensor, Stainless Steel Housing E3ZM

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Emission wavelength (nm)
660
Standard Detection Object
Opaque body of phi75mm more
Ambient Temperature (Degree C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Angle of Beam Spread (degree)
Body: 3-10 reflection plate: 30
Using Periphery illuminanation (Lx)
The light-receiving surface illumination, incandescent lamp: 3000 or less, sunlight: 10,000 or less
Stability Indicator
Green (However power display light projector only (green))
Operation Indicator
Yellow
Material (lens)
Methacrylic resin
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, output short-circuit protection, output reverse connection protection, mutual interference prevention function
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Consumption Electric Current (mA)
25 or less
Sensitivity Adjustment Method
Single Turn volume
Response Time
Operation and return: each 1ms or less
Control Output
(Residual voltage less than 2V) ON when light Switchable Sha open collector output type light incident upon ON / load power supply voltage DC30V or less, load current 100mA or less
Light Source
Red light emitting diode
Power Supply Voltage (V)
Including (p-p) 10% DC10 to 30 ripple
Material (case)
SUS316L
Connection Method
Cord draw type
Detection Distance
(E39-R1S when using reflective plate) 0.1m to 4m
Detection Method
Retro-reflective (M.S.R. function w)
Cord Length (m)
2
Withstand Voltage
AC1000V 50/60Hz 1min
Output
NPN
Protection Structure
IEC standard IP67
Weight (g)
About90(Packed state)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3ZM-R61 2M 39053655 209.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products