Buy more than* S$200* and get FREE SHIPPING

Temperature Controller E5CB

4.46 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Alarm Output
Relay output AC250V 1A (resistive load)
...see all>
Product Options
ADD TO CART
Power Consumption Integration Time (I) Sensor Type Insulation Resistance (Mohm) Control Period Control Method Allowable Voltage Range Control Output Dimension (mm) Power Supply Voltage (V) Ambient Humidity Setup Method Character Height (mm) Derivative Time (D) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption Integration Time (I) Sensor Type Insulation Resistance (Mohm) Control Period Control Method Allowable Voltage Range Control Output Dimension (mm) Power Supply Voltage (V) Ambient Humidity Setup Method Character Height (mm) Derivative Time (D) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 3.5VA (AC 24V) about 2.5W (DC24V) - (K, J, T, R, S) thermocouple More than 20 (at DC500V mega) - ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Relay output AC250V 3A 48x48 AC/DC24 25-85% relative humidity Digital setting by front key PV/16.2,SV/7.8 - 1PC 1 E5CB-R1TCD AC/DC24 39056832 129.99 SGD
In stock
About 3.5VA (AC 24V) about 2.5W (DC24V) - Platinum resistance thermometer (Pt100) More than 20 (at DC500V mega) - ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Voltage output (SSR drive) DC12V 21mA 48x48 AC/DC24 25-85% relative humidity Digital setting by front key PV/16.2,SV/7.8 - 1PC 1 E5CB-Q1PD AC/DC24 39056771 129.99 SGD
In stock
About 3.5VA (AC 24V) about 2.5W (DC24V) - Platinum resistance thermometer (Pt100) More than 20 (at DC500V mega) - ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Relay output AC250V 3A 48x48 AC/DC24 25-85% relative humidity Digital setting by front key PV/16.2,SV/7.8 - 1PC 1 E5CB-R1PD AC/DC24 39056814 129.99 SGD
In stock
About 3.5VA 0 ~ 3999s (1s units) Platinum resistance thermometer (Pt100) 20 or more (at DC500V mega) 0.5,1 ~ 99s (1s units) 2-degree-of-freedom PID or ON / OFF 85 of the rated voltage to 110% Relay output AC250V 3A 48 x 48 AC100 ~ 240 Relative humidity 25-85% Digital set by front key PV / 16.2, SV / 7.8 0 ~ 3999s (1s units) 1PC 1 E5CB-R1P AC100-240 39056805 129.99 SGD
In stock
About3.5VA 0 to 3999s (1s units) Platinum resistance thermometer (Pt100) More than 20 (at DC500V mega) 0.5, 1 to 99s (1s units) ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Voltage output (SSR drive) DC12V 21mA 48x48 AC100 to 240 25-85% relative humidity Digital setting by front key PV/16.2,SV/7.8 0 to 3999s (1s units) 1PC 1 E5CB-Q1P AC100-240 39056762 129.99 SGD
In stock
About 3.5VA (AC 24V) about 2.5W (DC24V) - (K, J, T, R, S) thermocouple More than 20 (at DC500V mega) - ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Voltage output (SSR drive) DC12V 21mA 48x48 AC/DC24 25-85% relative humidity Digital setting by front key PV/16.2,SV/7.8 - 1PC 1 E5CB-Q1TCD AC/DC24 39056796 129.99 SGD
In stock
About 3.5VA 0 - 3999s (1s units) (K, J, T, R, S) thermocouple 20 or more (by DC500V mega) 0.5,1 - 99s (1s units) ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Voltage output (SSR drive) DC12V 21mA 48x48 AC100 to 240 25-85% relative humidity Digital setting by front key PV/16.2, SV/7.8 0 - 3999s (1s units) 1PC 1 E5CB-Q1TC AC100-240 39056787 129.99 SGD
In stock
About 3.5VA 0 - 3999s (1s units) (K, J, T, R, S) thermocouple 20 or more (by DC500V mega) 0.5,1 - 99s (1s units) ON / OFF or two-degree-of-freedom PID 85-110% of the rated voltage Relay output AC250V 3A 48x48 AC100 to 240 25-85% relative humidity Digital setting by front key PV/16.2, SV/7.8 0 - 3999s (1s units) 1PC 1 E5CB-R1TC AC100-240 39056823 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 12:57:14
Price is high. You can use it cheaply as long as you do not have a breakdown.
This review is about item#39056823.
For checking the internal temperature of the rack oven
5
From Japan
On 2017-12-17 23:42:30
Since the temperature display so far was inappropriate, it was replaced by this, but there is no problem in particular.
This review is about item#39056787.
Temperature control of boiling water
5
From Japan
On 2017-02-22 14:41:35
With auxiliary contacts, if you do not determine the accuracy, you can heat and cool. Easy to use, with fewer setting items. The price is also handy because it is a cheap one.
This review is about item#39056805.
As an embedded part
4
From Japan
On 2016-02-15 11:17:21
There was no particular problem. It was as specified.
This review is about item#39056796.
Temperature control of extruder
5
From Japan
On 2015-12-24 16:34:14
It is inexpensive and makes fun.
This review is about item#39056805.
Temperature control of freezer
5
From Japan
On 2015-11-05 08:06:41
Set temperature and current temperature are displayed, very easy to use.
This review is about item#39056805.
Since the desktop solder bath is thermostatically controlled, the swing width is large and the temperature is unstable, so use it with this product's PID control
5
From Japan
On 2015-09-02 15:19:24
Although it is necessary to attach a temperature sensor to the outside, the temperature change of the solder is stabilized to hardly be felt. The price is reasonable and it is extremely easy to use because you can see the set value and the current value at the same time.
This review is about item#39056787.
Assembled to mechanical equipment
5
From Japan
On 2015-06-27 20:43:41
Since the price does not change so much, I purchased it with a convenient one.
This review is about item#39056787.
As repair parts
5
From Japan
On 2015-05-06 17:06:31
Since it is shorter in length at the low price than before, it can be used without worrying about the size. Performance has no problem at all.
This review is about item#39056823.
Repair of test equipment
3
From Japan
On 2014-08-30 11:05:06
Whether this product was purchased anywhere was almost the same as the embedded size, so it was possible to replace from another company's controller
This review is about item#39056762.

Related Products