Buy more than* S$200* and get FREE SHIPPING

THERMAC S Electronic Temperature Controller E5CSV

5.00 (1)
Control Period
2/20s
Allowable Voltage Range
85-110% of the supply voltage
Ambient Humidity
25-85% relative humidity
Sampling Period
500ms
Setup Method
Digital setting by front key
Dimension (mm)
48x48
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Voltage (V) Input Alarm Output Case Color Power Consumption Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Voltage (V) Input Alarm Output Case Color Power Consumption Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 20 (at DC500V mega) AC100 to 240 K, J, L, T, U, N, R, Pt100, JPt100 - Black 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-RT AC100-240 39058451 179.99 SGD
Shipped after 2018-03-01
More than 20 (at DC500V mega) AC100 to 240 K, J, L, T, U, N, R, Pt100, JPt100 1 point / AC250V 1A (resistive load) 1a Black 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-Q1T AC100-240 39058372 199.99 SGD
Shipped after 2018-02-28
More than 20 (at DC500V mega) AC100 to 240 K, J, L, T, U, N, R, Pt100, JPt100 2 points / AC250V 1A (resistive load) 1a Black 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-R2T AC100-240 39058442 229.99 SGD
Shipped after 2018-02-28
More than 20 (at DC500V mega) AC100 to 240 Pt100, JPt100 1 point / AC250V 1A (resistive load) 1a Light Gray 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-Q1P-W AC100-240 39058363 199.99 SGD
Shipped after 2018-03-01
More than 20 (at DC500V mega) AC100 to 240 K, J, L, T, U, N, R, Pt100, JPt100 2 points / AC250V 1A (resistive load) 1a Black 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-Q2T AC100-240 39058381 229.99 SGD
Shipped after 2018-03-01
More than 20 (at DC500V mega) AC100 to 240 Pt100, JPt100 1 point / AC250V 1A (resistive load) 1a Light Gray 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-R1P-W AC100-240 39058424 199.99 SGD
Shipped after 2018-03-01
More than 20 (at DC500V mega) AC100 to 240 K, J, L, T, U, N, R, Pt100, JPt100 1 point / AC250V 1A (resistive load) 1a Black 5VA Terminal block type   1PC 1 E5CSV-R1T AC100-240 39058433 189.99 SGD
In stock
More than 20 (at DC500V mega) AC100 to 240 K, J, L, T, U, N, R, Pt100, JPt100 - Black 5VA Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-QT AC100-240 39058397 189.99 SGD
Shipped after 2018-03-01
More than 20 (at DC500V mega) AC/DC24 K, J, L 1 point / AC250V 1A (resistive load) 1a Light Gray 3VA(AC24V)/2W(DC24V) Terminal block type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CSV-R1KJD-W AC/DC24 39058406 199.99 SGD
Shipped after 2018-03-01
20 or more (by DC500V mega) AC100 to 240 K, J, L 1 point / AC250V 1A (resistive load) 1a Light gray 5VA Terminal block type   1PC 1 E5CSV-R1KJ-W AC100-240 39058415 189.99 SGD
In stock
More than 20 (at DC500V mega) AC100 to 240 K, J, L 1 point / AC250V 1A (resistive load) 1a Light Gray 5VA Plug-in type   1PC 1 E5CSV-Q1KJ-W AC100-240 39058354 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase as replacement equipment in the factory
5
From Japan
On 2016-08-17 12:00:38
It is the same as before, and it is used with no problem in particular.
This review is about item#39058354.

Related Products