Buy more than* S$200* and get FREE SHIPPING

Photo Microsensor EE-SPY31/41

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Non-Detection Distance
More than 20mm / aluminum deposition glass
Emission wavelength (nm)
940
Differential Movement
(Detection distance 3mm, horizontal direction) 0.2mm
Material (holder)
Polybutylene terephthalate (PBT)
Ambient Temperature (Degree C)
Operation time:-10 to +55 Reserving time:-25 to +65(No freezing)
Light Indicator
Red color
Maximum Ink Ejecting Frequency (Hz)
More than 100
Using Periphery illuminanation (Lx)
The light-receiving surface illumination / incandescent lamp, sunlight: 3000 or less
Minimum Detecting Object
phi0.05mm Domoto-sen
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 50Hz double amplitude 1.5mm X, Y, Z each direction 2h
Consumption Electric Current (mA)
Average value: 15 or less Peak value: 50 or less
Control Output
DC5 to 24V load current 80mA or less off current less than 0.5mA residual voltage 1.0V or less NPN voltage output load power supply voltage (load current 80mA when) Residual voltage 0.4V or less (when load current 10mA)
Light Source
GaAs infrared light emitting diode
Material (case)
Polycarbonate
Detection Distance (mm)
(90% white paper 15 x 15mm reflectance) 2-5
Connection Method
(Soldering is not allowed) Connector Type
Detection Method
Limited reflective
Supply Voltage
DC5 to 24V +/- 10%, ripple (p-p) 5% or less
Output
NPN
Protection Structure
IEC standard IP50
Weight (g)
About2.6
...see all>
Product Options
ADD TO CART
Shape Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Dark-ON   1PC 1 EE-SPY311 39060804 37.99 SGD
In stock
- Light-ON *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SPY411 39060847 33.99 SGD
Shipped after 2018-07-04
Escutcheon Light-ON   1PC 1 EE-SPY412 39060856 33.99 SGD
Shipped after 2018-07-04
- Dark-ON   1PC 1 EE-SPY312 39060813 37.99 SGD
In stock
ADD TO CART

Related Products