Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Indicator Lamp Material (case) Operating Mode Detection Distance (mm) Maximum Ink Ejecting Frequency (Hz) Detection Method Protection Structure Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indicator Lamp Material (case) Operating Mode Detection Distance (mm) Maximum Ink Ejecting Frequency (Hz) Detection Method Protection Structure Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1pc 1 EE-SPY401 39060822 31.99 SGD
Shipped after 2018-01-22
- - - - - - - - 1pc 1 EE-SPY302 39060795 31.99 SGD
Shipped after 2018-01-25
Incident lighting (red) Polycarbonate (PC) Light-ON 5 (reflectance 90% 15x15mm white paper) More than 100 Reflective IEC standard IP50 Escutcheon 1PC 1 EE-SPY402 39060831 31.99 SGD
Shipped after 2018-01-26
- - - - - - - - 1pc 1 EE-SPY301 39060786 40.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for customer maintenance
3
From Japan
On 2015-06-23 16:28:56
Easy to replace
This review is about item#39060822.
Exchange when it becomes defective
4
From Japan
On 2014-11-10 09:50:39
It is vulnerable to external noise.
This review is about item#39060786.

Related Products