Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DC Power Relay

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance Voltage (V)
4500
Voltage Drop (V)
Contact /0.1 following (60A when energized)
Maximun Contact Current (A)
(Opening and closing) 100
Recovery Time (ms)
30 or less
Rated Load
DC400V 60A,DC120V 100A
Rated Current (A)
60
Impact Resistance (m/s2)
(Durable) 490 / (malfunction) 196
Operating Time (ms)
50 or less
Breaking Current (A)
Maximum / 600 DC300V (5 times) overload / 180 DC400V (100 times or more) reverse polarity / -60 DC200V (1000 times or more)
Maximum Contact Voltage (V)
(Opening and closing) 400
Maximum Voltage (V)
130% of the rated voltage (at23 deg C, 10 minutes)
Electrical Durability
3000 or more times (60 times / hour time switching frequency) / DC120V 100A resistive load, 3000 times or more DC400V 60A, 30000 or more times DC400V 30A
Mechanical Durability
The (3600 times / hour time switching frequency) more than 200,000 times
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (acceleration 2.94 to 88.9m / s 2 )
Operating Voltage
75% or more of rated voltage
Release Voltage
8% or more of rated voltage
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (acceleration 2.94 to 88.9m / s 2 )
Contact Resistance (mohm)
30 or less (Typ.0.6) (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-40 to +70(No condensation, No freezing)
Insulation Resistance (Mohm)
Coil - between contacts, the same polarity between contacts / 1000 or more (DC500V)
Flowing Current (A)
Short time / 100 (10 minutes)
Withstand Voltage
1 min between contacts, the same polarity between contacts / AC2500V - coil
Terminal Shape
M3.5 screw terminal
Contact Arrangement
1c
Power Consumption (W)
About5
Number of Poles
1
Type
Opening and closing-duty type
Weight (g)
About310 (accessories included)
Accessories
X2 pieces (contact) M5 screw main terminals, M3.5 screws x2 pcs
...see all>
Product Options
ADD TO CART
Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12 1PC 1 G9EA-1-B DC12 39070972 179.99 SGD
In stock
DC24 1PC 1 G9EA-1-B DC24 39070981 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of electric wiring of the camper
5
From Japan
On 2017-10-18 16:21:51
There was a problem with the sub-battery circuit of your car, the cause was a relay made in China. Since capacity is large, there is no problem with high current at engine start. Because it is an OMRON product, it can be used with confidence.
This review is about item#39070972.

Related Products