Buy more than* S$200* and get FREE SHIPPING

Surface Mount Relay

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., rated current, coil resistance is value when coil temperature is +23 deg C. Tolerance is +/-10%. Operating characteristics is coil temperature is +23 deg C. Max allowable voltage is max voltage can be imposed on relay coil.
Purpose
Phones related apparatus, communication instrument, OA equipment, AV equipment, etc.
Recovery Time (ms)
3 or less (actual value: about 1.3)
Rated Load
AC125V 0.3A,DC30V 1A
Operating Time (ms)
3 or less (actual value: about 1.4)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC10mV 10microA (failure determination value of the contact resistance is 50ohm)
Contact Materials
Ag (Table Au surface alloy)
Contact Specification
Crossbar twin
Electrical Durability
The (1800 times / h time-duty rated load opening and closing) 100 000 times or more
Mechanical Durability
The (36000 times / h time switching frequency) 50 million times
Impact Resistance (Malfunction)
750m/s2
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 1.65mm (double amplitude 3.3mm), 55 to 500Hz 200m / s 2
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 2.5mm (double amplitude 5mm), 55 to 500Hz 300m / s 2
Contact Resistance (mohm)
100 or less (at DC1V 10mA voltage drop method)
Operating Ambient Temperature (deg C)
-40 to +70(No condensation, No freezing)
Insulation Resistance (Mohm)
More than 1000 (at DC500V insulation resistance meter)
Withstand Voltage
Between coil and contacts: AC1500V 50 / 60Hz 1min between contacts different poles: AC1000V 50 / 60Hz 1min same polarity between contacts: AC750V 50 / 60Hz 1min
Terminal Shape
PCB terminals
Contact Arrangement
2c
Protection Structure
Plastic sealed type
Number of Poles
2-pole
Type
Single side stable type
Weight (g)
About0.7
...see all>
Product Options
ADD TO CART
Impact Resistance Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000m/s2 DC24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6K-2P-Y DC24 39069371 9.99 SGD
Shipped after 2018-02-26
1000m/s2 DC12   1PC 1 G6K-2P DC12 39069326 6.99 SGD
In stock
1000m/s2 DC4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6K-2P-Y DC4.5 39069396 6.99 SGD
Shipped after 2018-02-27
1000m/s<SUP>2</SUP> DC5   1PC 1 G6K-2P DC5 39069353 6.99 SGD
In stock
1000m/s<SUP>2</SUP> DC5   1PC 1 G6K-2P-Y DC5 39069405 6.99 SGD
In stock
1000m/s2 DC3   1PC 1 G6K-2P-Y DC3 39069387 6.99 SGD
In stock
1000m/s2 DC12   1PC 1 G6K-2P-Y DC12 39069362 6.99 SGD
In stock
1000m/s2 DC24   1PC 1 G6K-2P DC24 39069335 7.99 SGD
In stock
1000m/s2 DC4.5   1PC 1 G6K-2P DC4.5 39069344 6.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For prototype
2
From Japan
On 2016-05-30 14:51:08
I think that it is quite compact and easy to use, but because it is expensive, it can not be used for production. I am going to wait for the price to be circulated and distributed in large quantities.
This review is about item#39069387.
Output of compact control equipment
5
From Japan
On 2015-08-27 20:59:51
Since it can be mounted on a general-purpose printed circuit board, it is very small, so it is very easy to put in the gap of the control device and the space factor is very good. I can fully understand this price for Omron products of trust. Although it is basically a surface mount product, in case of handmade it is easier to do with pin, so it is also good to have such a variation.
This review is about item#39069353.

Related Products