Buy more than* S$200* and get FREE SHIPPING

Surface Mount Relay

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., rated current, coil resistance is value when coil temperature is +23 deg C. Tolerance is +/-10%. Operating characteristics is coil temperature is +23 deg C. Max allowable voltage is max voltage can be imposed on relay coil.
Purpose
Phones related apparatus, communication instrument, measurement equipment, OA equipment, AV equipment, etc.
Rated Load
AC125V 0.5A,DC30V 2A
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC10mV 10microA (failure determination value of the contact resistance is 50ohm)
Contact Materials
Ag (Au alloy contact)
Contact Specification
Crossbar twin
Electrical Durability
The (1200 times / h time-duty rated load opening and closing) 100 000 times or more
Mechanical Durability
The (36000 times / h time switching frequency) 0.1 billion times
Impact Resistance (Malfunction)
750m/s2
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 1.65mm (double amplitude 3.3mm)
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 2.5mm (double amplitude 5mm)
Contact Resistance (mohm)
75 or less (at DC1V 10mA voltage drop method)
Operating Ambient Temperature (deg C)
-40 to +85(No condensation, No freezing)
Insulation Resistance (Mohm)
More than 1000 (at DC500V mega)
Terminal Shape
PCB terminals
Contact Arrangement
2c
Protection Structure
Plastic sealed type
Number of Poles
2-pole
Weight (g)
About2
...see all>
Product Options
ADD TO CART
Impact Resistance Rated Voltage (V) Standard Minimum Pulse Width Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Rated Voltage (V) Standard Minimum Pulse Width Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000m/s2 DC3 UL, CSA Standards (Set-reset) 10ms   1PC 1 G6SU-2 DC3 39069581 5.99 SGD
Shipped after 2018-01-22
1000m/s2 DC5 UL, CSA Standards (Set-reset) 10ms   1PC 1 G6SK-2 DC5 39069572 5.99 SGD
Shipped after 2018-01-22
1000m/s2 DC5 UL, CSA Standards -   1PC 1 G6S-2 DC5 39069536 5.99 SGD
Shipped after 2018-01-22
1000m/s2 DC12 UL, CSA Standards (Set-reset) 10ms   1PC 1 G6SK-2 DC12 39069563 5.99 SGD
Shipped after 2018-01-22
1000m/s<SUP>2</SUP> DC12 UL, CSA Standards -   1PC 1 G6S-2 DC12 39069502 5.99 SGD
Shipped after 2018-01-22
1000m/s2 DC24 UL, CSA Standards -   1PC 1 G6S-2 DC24 39069511 5.99 SGD
Shipped after 2018-01-22
1000m/s2 DC4.5 UL, CSA Standards - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6S-2 DC4.5 39069527 7.99 SGD
Shipped after 2018-01-25
1000m/s2 DC12 EN60950 standard authentication - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6S-2-Y DC12 39069545 5.99 SGD
Shipped after 2018-03-07
1000m/s2 DC24 EN60950 standard authentication -   1PC 1 G6S-2-Y DC24 39069554 6.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For holding the state on the control panel
5
From Japan
On 2017-10-25 16:16:17
It was saved because it was purchased considerably cheaper than other sites including overseas.
This review is about item#39069563.
Preamplifier Signal Relay Replacement Supplies
5
From Japan
On 2017-03-21 14:40:32
I used it as a signal relay substitute for the preamplifier SONY, ES of the 90's
This review is about item#39069511.
Audio signal switching
5
From Japan
On 2017-02-06 16:11:57
Contacts, airtightness etc Reliable products, can be used with confidence for a long time.
This review is about item#39069502.

Related Products