Buy more than* S$200* and get FREE SHIPPING

Stepping Relay Unit

5.00 (1)
Rated Load
AC250V 2A,DC30V 2A
Rated Current (A)
2
Maximum Contact Voltage (V)
AC250,DC30
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Ambient Humidity
35-85%RH
...see all>
Product Options
ADD TO CART
Weight (g) Number of Configuration Steps Rated Voltage (V) Detection Time (ms) Pulse Time (ms) Tensile Strength (N) Tightening Torque (N m) Allowable Voltage Range Maximum Switching Capacity Impact Resistance (m/s2) Consumption Electric Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Number of Configuration Steps Rated Voltage (V) Detection Time (ms) Pulse Time (ms) Tensile Strength (N) Tightening Torque (N m) Allowable Voltage Range Maximum Switching Capacity Impact Resistance (m/s2) Consumption Electric Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 450 12 AC100 (Abnormal) 100 or less Min / 100 (Terminal) 49 (Terminal) 0.98 85 over 110% of the rated voltage (Reference value) 500VA 60W (Durable) 500 / (malfunction) 200 120 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G9B-12 AC100 39070945 229.99 SGD
Shipped after 2018-04-27
- 6 AC200 - - - - - - - -   1pc 1 G9B-06 AC200 39070936 169.99 SGD
Shipped after 2018-04-26
- 12 DC24 - - - - - - - -   1pc 1 G9B-12 DC24 39070963 219.99 SGD
Shipped after 2018-04-27
- 6 AC100 - - - - - - - -   1pc 1 G9B-06 AC100 39070927 169.99 SGD
Shipped after 2018-04-27
- 12 AC200 - - - - - - - -   1pc 1 G9B-12 AC200 39070954 229.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operator board for automatic supply of vinyl house
5
From Japan
On 2017-08-18 16:48:18
It is easy to use because there is only Omron made and it operates reliably and there is also a feed reset
This review is about item#39070927.

Related Products