Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Coil Inductance (H)/ Iron Opening Time Contact Mechanism Rated Voltage (V) Coil Resistance (ohm) Ambient Humidity Power Consumption (VA, W) Number of Poles Rated Current (mA) Impact Resistance Rated Current (A) Weight (g) Contact Materials Inductive Load (cos phi =0.4, L/R = 7 ms) Resistance Load Contact Resistance (mohm) Maximum Contact Voltage (V) Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Maximum Voltage (V) Release Voltage Maximun Contact Current (A) Terminal Shape Coil Inductance (H)/ Iron Working Time Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coil Inductance (H)/ Iron Opening Time Contact Mechanism Rated Voltage (V) Coil Resistance (ohm) Ambient Humidity Power Consumption (VA, W) Number of Poles Rated Current (mA) Impact Resistance Rated Current (A) Weight (g) Contact Materials Inductive Load (cos phi =0.4, L/R = 7 ms) Resistance Load Contact Resistance (mohm) Maximum Contact Voltage (V) Impact Resistance (Malfunction) Maximum Switching Frequency (times/hour)/rated load Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Maximum Voltage (V) Release Voltage Maximun Contact Current (A) Terminal Shape Coil Inductance (H)/ Iron Working Time Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min) Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 G7L-2A-BUB AC200/240 39070421 17.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 35 to 85%RH About 1.7-2.5 2-pole 8.5 to 10.2 1000m/s<SUP>2</SUP> 25 About 90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 100V 264 36V 25 Tab-shaped terminal - DC5V 100mA a contact   1PC 1 G7L-2A-TUB AC200/240 39070586 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 G7L-2A-BUB AC100/120 39070412 17.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 G7L-2A-B DC12 39070394 18.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 2-pole 17.0 to 20.4 1000m/s<SUP>2</SUP> 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75V 132 18V 25 Tab terminal type - DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-TJ AC100/120 39070543 13.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 35 to 85%RH About 1.7 to 2.5 2-pole 8.5 to 10.2 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 100V 264 36V 25 Tab terminal type - DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-TJ AC200/240 39070552 20.99 SGD
Shipped after 2018-06-28
Reference value: 0.37 Double break DC12 75 5 to 85%RH About1.9 2-pole 158 1000m/s<SUP>2</SUP> 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Tab terminal type Reference value: 0.88 DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-T DC12 39070525 13.99 SGD
Shipped after 2018-06-28
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 1-pole 17.0 to 20.4 1000m/s<SUP>2</SUP> 30 About120 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75V 132 18V 30 Screw terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-BUB AC100/120 39070263 16.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Tab terminal type Reference value: 3.54 DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-TUBJ DC24 39070613 14.99 SGD
Shipped after 2018-06-28
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Tab terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-2A-TUB DC24 39070604 13.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Tab terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-2A-TJ DC24 39070561 13.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 2-pole 17.0 to 20.4 1000m/s2 20 About100 Ag alloy AC220V 20A AC220V 20A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75V 264 18V 20 Printed circuit board terminal - DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-P AC100/120 39070464 19.99 SGD
Shipped after 2018-07-04
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 1-pole 17.0 to 20.4 1000m/s<SUP>2</SUP> 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75V 132 18V 30 Tab terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-TUB AC100/120 39070333 13.99 SGD
Shipped after 2018-06-25
Reference value: 0.37 Double break DC12 75 5 to 85%RH About1.9 2-pole 158 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Tab terminal type Reference value: 0.88 DC5V 100mA a contact   1PC 1 G7L-2A-TUB DC12 39070595 13.99 SGD
Shipped after 2018-06-25
Reference value: 0.37 Double break DC12 75 5 to 85%RH About1.9 2-pole 158 1000m/s<SUP>2</SUP> 25 About120 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Screw terminal type Reference value: 0.88 DC5V 100mA a contact   1PC 1 G7L-2A-BUB DC12 39070437 17.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 1-pole 79 1000m/s2 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 30 Tab terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-1A-T DC24 39070324 13.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 2-pole 17.0 to 20.4 1000m/s<SUP>2</SUP> 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75V 132 18V 25 Tab terminal type - DC5V 100mA a contact   1PC 1 G7L-2A-T AC100/120 39070507 13.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s2 20 About100 Ag alloy AC220V 20A AC220V 20A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 20 Printed circuit board terminal Reference value: 3.54 DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-P DC24 39070491 22.99 SGD
Shipped after 2018-06-29
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 2-pole 17.0 to 20.4 1000m/s2 25 About120 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75V 132 18V 25 Screw terminal type - DC5V 100mA a contact   1PC 1 G7L-2A-BUBJ AC100/120 39070455 17.99 SGD
Shipped after 2018-06-25
Reference value: 21.3 Double break DC100 5260 5 to 85%RH About1.9 2-pole 19 1000m/s2 20 About100 Ag alloy AC220V 20A AC220V 20A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 20 Printed circuit board terminal Reference value: 60.0 DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-P DC100 39070473 24.99 SGD
Shipped after 2018-06-28
Reference value: 0.37 Double break DC12 75 5 to 85%RH About1.9 2-pole 158 1000m/s2 20 About100 Ag alloy AC220V 20A AC220V 20A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 20 Printed circuit board terminal Reference value: 0.88 DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-P DC12 39070482 19.99 SGD
Shipped after 2018-07-04
- Double break AC200/240 - 35 to 85%RH About 1.7 to 2.5 1-pole 8.5 to 10.2 1000m/s2 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 100V 264 36V 30 Tab terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-TUB AC200/240 39070342 13.99 SGD
Shipped after 2018-06-25
Reference value: 0.37 Double break DC12 75 5 to 85%RH About1.9 1-pole 158 1000m/s<SUP>2</SUP> 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 30 Tab terminal type Reference value: 0.88 DC5V 100mA a contact   1PC 1 G7L-1A-TUB DC12 39070351 13.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 1-pole 17.0 to 20.4 1000m/s<SUP>2</SUP> 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75V 132 18V 30 Tab terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-T AC100/120 39070297 13.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 35 to 85%RH About 1.7 to 2.5 1-pole 8.5 to 10.2 1000m/s2 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 100V 264 36V 30 Tab terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-T AC200/240 39070306 13.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 35 to 85%RH About 1.7 to 2.5 1-pole 8.5 to 10.2 1000m/s<SUP>2</SUP> 30 About120 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 100V 264 36V 30 Screw terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-BUB AC200/240 39070272 16.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 1-pole 79 1000m/s2 30 About120 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 30 Screw terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-1A-BUB DC24 39070281 16.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 35 to 85%RH About 1.7 to 2.5 1-pole 8.5 to 10.2 1000m/s2 30 About120 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 100V 264 36V 30 Screw terminal type - DC5V 100mA a contact   1PC 1 G7L-1A-B AC200/240 39070245 17.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 2-pole 17.0 to 20.4 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75V 132 18V 25 Tab terminal type - DC5V 100mA a contact   1PC 1 G7L-2A-TUB AC100/120 39070577 13.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 35 to 85%RH About 1.7 to 2.5 2-pole 8.5 to 10.2 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 100V 264 36V 25 Tab terminal type - DC5V 100mA a contact *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G7L-2A-T AC200/240 39070516 20.99 SGD
Shipped after 2018-06-28
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s2 25 About90 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Tab terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-2A-T DC24 39070534 13.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s<SUP>2</SUP> 25 About120 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Screw terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-2A-BUB DC24 39070446 17.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 1-pole 79 1000m/s<SUP>2</SUP> 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 30 Tab terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-1A-TUB DC24 39070367 13.99 SGD
Shipped after 2018-06-25
Reference value: 0.37 Double break DC12 75 5 to 85%RH About1.9 1-pole 158 1000m/s2 30 About90 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 30 Tab terminal type Reference value: 0.88 DC5V 100mA a contact   1PC 1 G7L-1A-T DC12 39070315 13.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 to 85%RH About 1.7 to 2.5 2-pole 17.0 to 20.4 1000m/s2 25 About120 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75V 132 18V 25 Screw terminal type - DC5V 100mA a contact   1PC 1 G7L-2A-B AC100/120 39070376 18.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 2-pole 79 1000m/s<SUP>2</SUP> 25 About120 Ag alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 25 Screw terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-2A-B DC24 39070403 17.99 SGD
Shipped after 2018-06-25
Reference value: 1.42 Double break DC24 303 5 to 85%RH About1.9 1-pole 79 1000m/s2 30 About120 Ag alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s2 1800 1800 75% or more of rated voltage 110% of the rated voltage 15% or more of rated voltage 30 Screw terminal type Reference value: 3.54 DC5V 100mA a contact   1PC 1 G7L-1A-B DC24 39070254 17.99 SGD
Shipped after 2018-06-25
- Double break AC100/120 - 5 - 85%RH About 1.7-2.5 1-Pole 17.0 - 20.4 1000m/s<SUP>2</SUP> 30 About 120 Silver alloy AC220V 25A AC220V 30A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 75V 132 18V 30 Screw-type terminals - DC5V 100mA a-contact point   1PC 1 G7L-1A-B AC100/120 39070236 18.99 SGD
Shipped after 2018-06-25
- Double break AC200/240 - 5 - 85%RH About 1.7-2.5 2-Pole 8.5 - 10.2 1000m/s<SUP>2</SUP> 25 About 120 Silver alloy AC220V 25A AC220V 25A 50 or less (DC5V 1A voltage drop method) AC250 100m/s<SUP>2</SUP> 1800 1800 150V 264 36V 25 Screw-type terminals - DC5V 100mA a-contact point   1PC 1 G7L-2A-B AC200/240 39070385 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Used to power on / off the vehicle electrical components
5
From Japan
On 2018-02-01 20:35:58
Since it can be used with confidence in opening and closing more than 15 amperes, we want to consider reordering.
This review is about item#39070254.
Mechanical repair
5
From Japan
On 2018-01-19 17:35:45
Although it took time to confirm the conformity by exchanging from the old part number, it was saved by the shipment on the day. It will be appreciated if you increase the parts for shipment on the day.
This review is about item#39070507.
Large current of electronic thermo
3
From Japan
On 2017-12-18 16:05:33
It is operating normally as it is used for the operation power of an air conditioner's thermo because of its large capacity.
This review is about item#39070236.
Used for forward and reverse rotation of motor
5
From Japan
On 2017-09-09 19:59:05
Two power relays G7L were used and it was used for the positive and reverse rotation of the motor It was very good without welding the shops.
This review is about item#39070437.
Using a motor controller
5
From Japan
On 2016-07-09 20:28:25
It is small, easy to use, easy to install, easy and good product.
This review is about item#39070281.
For power supply circuit of machine tool control board
4
From Japan
On 2016-03-25 18:10:59
It is compact, refreshing and easy to use, and it is often used in the power source. However, since there is not so much rush resistance as much as a general magnet switch, there are cases where welding is done with capacitor load etc. Be careful when using it on the input side of the inverter etc. It is necessary to handle with cables and reactors to be connected.
This review is about item#39070421.
Repair of electric kettle
5
From Japan
On 2016-02-24 00:21:18
I was satisfied with the function after replacement, which made parts exchange easier. I am satisfied with the product that can correspond to old equipment.
This review is about item#39070272.
Smoke generator heater temperature control
5
From Japan
On 2015-10-04 18:29:35
Too much performance for smokers
This review is about item#39070263.
Unlit in LED flashing
4
From Japan
On 2015-07-19 16:32:50
If you attach a wiring contact cover it will be safe
This review is about item#39070263.
Power on / off by remote control of dust collection system of woodwork furniture factory
4
From Japan
On 2015-04-21 22:48:04
200 VAC 1 φ 1.5 horsepower dust collection system is piped to each woodworking machine and I use it, I think that it is a relay of the standard which is just good for handling electricity. I have just installed it and I do not know the achievement, but I expect it to be quite reliable.
This review is about item#39070394.

Related Products