Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Power Relay G7Z

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 1800 times/hour)
(Relay body) DC24V 2A, (auxiliary contact block) DC5V 1mA
Impact Resistance Voltage (V)
Coil - contact between /10k(1.2x50micros) heteropolar contacts between /10k(1.2x50micros) same polarity between contacts /4.5k(1.2x50micros)
Maximun Contact Current (A)
(A contact), 10 (b contact), resistive load / 40 (a contact), 25 (b contact), 1 (auxiliary contact block) inductive load cosphi = 0.3 / 22 0.5 (auxiliary contact block) resistive load L / R = (a contact), 5 (b contact), 1ms / 5 0.5 (auxiliary contact bloc
Recovery Time (ms)
(Ambient temperature + 23 deg C, when the rated voltage is applied, excluding contact bounce) 50 or less
Maximum Switching Capacity
Resistive load / 17600VA (a contact), 11000VA (b contact), 440VA (auxiliary contact block) inductive load cosphi = 0.3 / 9680VA (a contact), 4400VA (b contact), 220VA (auxiliary contact block) resistive load L / R = 1ms / 550W (a contact), 550W (b contact
Contact Mechanism
(Relay body) double break (auxiliary) crossbar twin contact
Rated Load
Resistive load / AC440V 40A (a contact), AC440V 25A (b contact), AC440V 1A (auxiliary contact block) inductive load cosphi = 0.3 / AC440V 22A (a contact), AC440V 10A (b contact), AC440V 0.5A (auxiliary contact block) resistive load L / R = 1ms / DC110V 5A
Rated Current (A)
(A contact), 25 (b contact), 40 1 (auxiliary contact block)
Operating Time (ms)
(Ambient temperature + 23 deg C, when the rated voltage is applied, excluding contact bounce) 50 or less
Maximum Contact Voltage (V)
AC480 (resistive load, inductive load cosphi = 0.3) DC125 (resistive load L / R = 1ms)
Maximum Switching Frequency (times/hour)/rated load
1200
Maximum Switching Frequency (times/hour)/mechanical
1800
Maximum Voltage (V)
110% of the rated voltage
Coil Resistance (ohm)
39 +/- 15% (coil temperature+23 degree C)
Rated Current (mA)
154 +/- 10% (coil temperature+23 degree C)
Contact Materials
(Relay body) Ag alloy, (auxiliary contact block) Au + Ag clad
Electrical Durability
AC resistive load / 80 000 times, AC inductive load / 80 000 times (1200 times / hour time rated load, the switching frequency) DC resistive load / 100,000 times (at ambient temperature + 23 deg C)
Mechanical Durability
(1800 times / h time contact no-load, the switching frequency) 1 million times or more
Impact Resistance (Malfunction)
(a contact) 100m / s 2 , (b contact) 25m / s 2
Vibration Resistance (malfunction)
a contact / 10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm) b contact / 10 to 32 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Operating Voltage
75% or more of rated voltage
Release Voltage
10% or more of rated voltage
Ambient Humidity
5 to 85%RH
Impact Resistance
700m / s (when mounting screw) 2 (DIN Rail Mounting) 500m / s 2
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.5mm (double amplitude 1.0mm)
Contact Resistance (mohm)
Relay body / 400 or less following block / 100 auxiliary contact (according to DC5V 1A voltage drop method) (with DC5V 0.1A voltage drop method)
Operating Ambient Temperature (deg C)
-25 to +60deg C(No condensation, No freezing)
Insulation Resistance (Mohm)
More than 1000 (at DC1000V)
Terminal Screws
Relay body / (contact) M5, (coil) M3.5 auxiliary contact block /M3.5
Withstand Voltage
(Coil - between contacts) AC4000V 50 / 60Hz 1min (between contacts different polarity) AC4000V 50 / 60Hz 1min (same polarity between contacts) AC2000V 50 / 60Hz 1min
Rated Voltage (V)
DC24
Power Consumption (W)
About3.7
Number of Poles
4-pole + 2-pole
Weight (g)
(Relay body) About330, (auxiliary contact block) About18
...see all>
Product Options
ADD TO CART
Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Relay body) 2a2b, (auxiliary) 1a1b *[No return] You cannot return this product. For details, see FAQ. 1Set 1 G7Z-2A2B-11Z DC24 39070866 48.99 SGD
Shipped after 2018-05-07
(Relay body) 3a1b, (auxiliary) 1a1b *[No return] You cannot return this product. For details, see FAQ. 1Set 1 G7Z-3A1B-11Z DC24 39070875 48.99 SGD
Shipped after 2018-05-08
(Relay body) 4a, (auxiliary) 2a   1Set 1 G7Z-4A-20Z DC24 39070911 48.99 SGD
In stock
(Relay body) 4a, (auxiliary) 2b *[No return] You cannot return this product. For details, see FAQ. 1Set 1 G7Z-4A-02Z DC24 39070893 48.99 SGD
Shipped after 2018-05-07
(Relay body) 4a, (auxiliary) 1a1b   1Set 1 G7Z-4A-11Z DC24 39070902 48.99 SGD
In stock
ADD TO CART

Related Products