Buy more than* S$200* and get FREE SHIPPING

Magnetic Proximity Sensor Gls

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IEC standard IP40
Material
ABS
...see all
Product Options
ADD TO CART
Circuit Type Maximum Ink Ejecting Frequency (Hz) Detection Distance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Type Maximum Ink Ejecting Frequency (Hz) Detection Distance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Contact) 1a - 20 or less - 1PC 1 GLS-S1-L 39071453 18.48 SGD
Shipped after 2017-01-23
(Junction) 1a Set format 20 or less 15 1PC 1 GLS-1 39071417 10.99 SGD
Shipped after 2017-01-23
(Junction) 1a Set format 20 or less 15 1PC 1 GLS-1L 39071426 19.55 SGD
Shipped after 2017-01-23
- Magnet 20 (average value) 15 1PC 1 GLS-M1 39071435 5.36 SGD
Shipped after 2017-01-23
(Junction) 1a Switch block 20 or less 15 1PC 1 GLS-S1 39071444 8.45 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Exchange of coin-operated laundry in the door of the sensor
4
From Japan
On 2016-07-30 13:02:17
Commodity itself is very happy because was able to use the genuine products. For use in the opening and closing sensor of the door of the coin-operated laundry in the dryer, For there are rough-used at the time of opening and closing customers, want to improve strength and material because there is a crack or a damaged portion of the L-shaped.
This review is about item#39071435.
Used to automate sensor
5
From Japan
On 2014-12-24 18:47:40
Shipping is fast, I was able to receive and willing to very well our customers reach the next day.
This review is about item#39071435.
Replacement of damaged parts.
5
From Japan
On 2014-03-09 13:10:09
Because the standard parts, there was no particular problem.
This review is about item#39071417.
Used as a door switch
1
From Japan
On 2013-01-17 15:29:48
Since the circuit is NO (a contact) only, hard to use as a door switch. To abnormality detected, the power supply at all times becomes necessary. Switches with NO as MCS-201 Toka Takigen of LE-126 of Derukatekku also want to prepare.
This review is about item#39071417.

Related Products